Shop All Flushmount Lights
Maxim
Malaga 2-Light 12.5" Wide Oil Rubbed Bronze Flush Mount Light
Mfr # 2680MROI
Zoro # G1881639
$40.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length Oil Rubbed Bronze
- Width Glass, Steel
- Height 12.5
- Dimmable Yes
- Size Oil Rubbed Bronze
Product Information
- Brand Maxim
- MFR # 2680MROI
- Zoro # G1881639
- UPC # 783209268005
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | Oil Rubbed Bronze |
Width | Glass, Steel |
Height | 12.5 |
Size | Oil Rubbed Bronze |
Overall Length | 4 |
Overall Height | 12.5 |
Details
Dimmable | Yes |
For Use With | 2.76 |
Thickness | 120 |
Number of Bulbs | 2 |
Bulb Type | E26 Medium Incandescent |
Shade Finish | Marble |
Collection | Malaga |
Maximum Wattage Per Bulb | 60 |
Shade Material | Glass |
ADA Compliant | No |
Style | Basic |
Description
Maxim Lighting's commitment to both the residential lighting and the home building industries will assure you a product line focused on your basic lighting needs. With the Malaga collection you will find quality lighting that is well designed, well priced and readily available.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 10 W G8 Incandescent - Gloss White - 1500 Hours - 50L - Candelabra Base - 120V (S3864)
- ILC Replacement for Bio-rad Icycler IQ5 Halogen Lamp replacement light bulb lamp (ICYCLER IQ5 HALOGEN LAMP BIO-RAD)
- SATCO . B11 E12 (Candelabra) Filament LED Bulb Warm White 25 Watt Equivalence 2 pk (S21700)
- SATCO Fixture, Recessed, Retrofit, LED, 11.5W, 120V, Adjustable CCT, 5-6 in. (S11821)
- MAXIM Essentials 2-Light 9" Wide Oil Rubbed Bronze Flush Mount Light (5885FTOI)
- MAXIM Trim 1-Light 7" Wide Black Utility Items (57662WTBK)
- MAXIM Comet 7-Light 25" Wide Polished Chrome Flush Mount Light (24200BCPC)
- MAXIM Essentials 2-Light Flush Mount (5881WTBK)
- MAXIM Sky 1-Light 11.75" Wide Bronze Flush Mount Light (57762WTBZ)
- MAXIM Malaga 3-Light 16" Wide White Flush Mount Light (2681MRWT)
- ETI Spin Light, LED, 11.5W, 810 lm, 7" (54690112)
- Maxim Flushmount Lights