Shop All Chandeliers
Maxim
Majestic 18-Light 16.5" Wide Gold Leaf Chandelier
Mfr # 32326CLCMPGL
Zoro # G1878157
Free Shipping & Returns
$3,698.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Gold Leaf
- Height 16.5
- Inside Diameter 66.5
- Overall Length 24
- Thickness 120
Product Information
- Brand Maxim
- MFR # 32326CLCMPGL
- Zoro # G1878157
- UPC # 783209233058
- Country of Origin China
- Category Chandeliers
Dimensions
Size | Gold Leaf |
Height | 16.5 |
Inside Diameter | 66.5 |
Overall Length | 24 |
Length | Gold Leaf |
Overall Height | 39.5 |
Width | Steel, Glass |
Minimum Height | 30 |
Maximum Height | 66.5 |
Wire Length | 138 |
Details
Thickness | 120 |
Dimmable | Yes |
For Use With | 100 |
Collection | Majestic |
ADA Compliant | No |
Bulb Type | E12 Incandescent |
Maximum Wattage Per Bulb | 40 |
Shade Finish | Clear and Champagne |
Number of Bulbs | 18 |
Description
Hand-formed glass petals of Clear and Champagne-tint suspend from a tiered frame of gold and accented with petals of solid metal finished in Gold Leaf. Numerous candelabra sockets are strategically placed within the fixture to create glimmer and elegance to this majestic collection.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICKSON Heavy-Duty Recessed Anchor Ring (09114)
- LUMAPRO LUMAPRO 5.4W, T5 Miniature Incandescent Bulb (939-1PK)
- SUNLITE Linear LED Strip Fixture, 5000K, Super Whi, Depth: 24 (LFX/ST/2FT/1L/11W/50K)
- HALO Trim Fixture Rec Slpd Bfle 6In (456W)
- MAXIM Crest 6-Light 26" Wide Oil Rubbed Bronze / Antique Brass Chandelier (20296OIAB)
- MAXIM Noble 10-Light 37.5" Wide Black / Natural Aged Brass Chandelier (26275BKNAB)
- MAXIM Flambeau 6-Light 14" Wide Black / Antique Brass Chandelier (16116CLBKAB)
- MAXIM Loft 9-Light 29.5" Wide Oil Rubbed Bronze Chandelier (70006OI)
- MAXIM Flambeau 8-Light 33" Wide Black / Antique Brass Chandelier (16128CLBKAB)
- MAXIM Corona 5-Light Chandelier (10205FTBK)
- QUOIZEL Trilogy Linear Chandelier (TRG338OZ)
- Maxim Chandeliers