Shop All Chandeliers
Maxim
Lodge 8-Light 38" Wide Weathered Oak / Bronze Chandelier
Mfr # 20338WOBZ
Zoro # G1891551
Free Shipping & Returns
$1,198.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Weathered Oak / Bronze
- Overall Length 43.75
- Dimmable Yes
- Collection Lodge
- Width Wood, Steel
Product Information
- Brand Maxim
- MFR # 20338WOBZ
- Zoro # G1891551
- UPC # 783209210196
- Country of Origin China
- Category Chandeliers
Dimensions
Size | Weathered Oak / Bronze |
Overall Length | 43.75 |
Width | Wood, Steel |
Height | 38 |
Overall Height | 38 |
Inside Diameter | 83.75 |
Length | Weathered Oak / Bronze |
Wire Length | 120 |
Chain Length | 36 |
Minimum Height | 46.75 |
Maximum Height | 83.75 |
Details
Dimmable | Yes |
Collection | Lodge |
For Use With | 20.9 |
Thickness | 120 |
Maximum Wattage Per Bulb | 60 |
ADA Compliant | No |
Bulb Type | E26 Medium Incandescent |
Number of Bulbs | 8 |
Description
The combination of Weathered Wood with Bronze iron accents is perfectly suited for today rustic room design. Add vintage bulbs to this collection to complete the authentic inspiration of this collection.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Headlamp, 375/175/50 lm, Red Body, LED (51064)
- LUMAPRO LUMAPRO 1.6W, T3 1/4 Miniature Incandescent Light Bulb (6VMB-1)
- DUAL-LITE Replacement Lamp for LMW40I-FX (0110157)
- ILC Replacement for Philips 100/300/w 120v replacement light bulb lamp (100/300/W 120V PHILIPS)
- MAXIM Cebu 3-Light 15" Wide Capiz / Gold Silver Chandelier (14423CZGS)
- MAXIM Flambeau 8-Light 33" Wide Black / Antique Brass Chandelier (16128CLBKAB)
- MAXIM Haven 3-Light 18.5" Wide Oil Rubbed Bronze / Antique Brass Chandelier (11733OIAB)
- MAXIM Corona 5-Light Chandelier (10205FTBK)
- MAXIM Dart 5-Light 26" Wide Satin Brass Chandelier (21286SWSBR)
- MAXIM Loft 9-Light 29.5" Wide Oil Rubbed Bronze Chandelier (70006OI)
- Z-LITE Calumet 12 Light Chandelier, Mate Black + Polished Nickel (814-12MB-PN)
- Maxim Chandeliers