Shop All Flushmount Lights
Maxim Lighting
Wafer 7 RD LED Surface Mount 3000K
Mfr # 58712WTWT
Zoro # G108971100
$43.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7 in
- Lamp Type LED
- Voltage 120V-277V
- Height 0.5 in
- Lumens 1250
Product Information
- Brand Maxim Lighting
- MFR # 58712WTWT
- Zoro # G108971100
- UPC # 783209257092
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 7 in |
Width | 7 in |
Height | 0.5 in |
Details
Housing Finish | White |
Lamp Type | LED |
Voltage | 120V-277V |
Lumens | 1250 |
Watts | 15W |
Dimmable | Dimmable |
Item | Flush Mount |
Color Rendering Index | 90 |
Color Temperature | 3000 K |
Lamp Included | Yes |
Standards | cETLus |
Application | Residential |
Material | Aluminum + Polycarbonate |
Indoor or Outdoor | Indoor |
Weight (Lbs) | 0.86 lbs |
Lens Material | Polycarbonate |
Bulb Base Type | PCB Integrated |
Description
Wafer was designed for the discriminate consumer who wants the low profile look of recessed without the high cost. Manufactured of die cast aluminum, Wafer brings ultimate heat dissipation to its edge lit technology. Edge lighting gives very even light distribution while dispersing heat over a larger area. The result of this is longer LED life and better light diffusion.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROUSE HINDS Refractor Type V 200400Kw Light Fixture (GR305)
- GE LAMPS Halogen Light Bulb, T2 1/2,300W (Q300T3/CL(EHM))
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-C 26W/827/2P/ALTO 10PK)
- ILC Replacement For LIGHT BULB LAMP KULKA 590W 2PK (2PAK:WX-ETYQ-0)
- MAXIM LIGHTING Diverse 7.5" LED Flush Mount 3000K Non-T24 (57613WTBK)
- MAXIM LIGHTING Wafer 4.5x24 Linear LED Surface Mount 4000K (58743WTWT)
- MAXIM LIGHTING Diverse 7.5" LED Flush Mount 3000K Non-T24 (57613WTWT)
- MAXIM LIGHTING Duo 16'' Round Flush Mount (12284CLSWSN)
- MAXIM LIGHTING Tuner 7" RD LED Flush Mount Bluetooth (67662WTBK)
- MAXIM LIGHTING Wafer 4.5x48 Linear LED Surface Mount 4000K (58747WTWT)
- ENERGETIC LIGHTING LED 12-inch Round Flushmount, Brushed Nickle, 3 Selectable CCT Ceiling Lamp, 6PK (E3FMB14T-93050)
- Maxim Lighting Flushmount Lights