Shop All Sconces
Maxim Lighting
Vela 1-Light Sconce
Mfr # 24811BK
Zoro # G308971252
product price: $64.00
/ea
$64.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 24 in
- Width 5 in
- Dimmable Non-Dimmable
- Fixture Voltage 120V
- Application Residential
Product Information
- Brand Maxim Lighting
- MFR # 24811BK
- Zoro # G308971252
- UPC # 783209280731
- Country of Origin China
- Category Sconces
Dimensions
Height | 24 in |
Width | 5 in |
Depth (In) | 3.75 in |
Details
Dimmable | Non-Dimmable |
Fixture Voltage | 120V |
Finish | Black |
Item | Wall Sconce |
Application | Residential |
Material | Steel |
Lamp Watts | 60W |
Color | Nickel |
Lamp Type | Incandescent |
Weight (Lbs) | 1.15 lbs |
Indoor or Outdoor | Indoor |
Bulb Base Type | E12 Candelabra |
Description
A simple candle style chandelier is given a modern edge with tall tapered candle covers that sit at the ends of curved arms without a bobeche beneath them. Available in Satin Brass or Matte Black, the collection compliments many architectural interiors and allows for creative styling through the selection of lamp type. Pair with our T6 lamp for more modern, industrial flair or classic candelabra for a clean, transitional look. This series provides a convenient new take on the candle chandelier with subtle and unique design details.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYCO NIGHTSTICK RECHRGBLE 61LED UTILITY LIGHT (BYNSR-2492)
- ILC Replacement for Viqua S950rl-ho replacement light bulb lamp (S950RL-HO VIQUA)
- ILC Replacement for Philips 14868-4 replacement light bulb lamp, 2PK (14868-4 PHILIPS)
- COOPER LIGHTING Edge-Lit, 1F, Red, Wht, Battery (APXEL71R)
- MAXIM LIGHTING Divine 2-Light Wall Sconce (38409CLHR)
- MAXIM LIGHTING Capitol 1-Light Wall Sconce (2640BKAB)
- MAXIM LIGHTING Prime 18 Tall LED Sconce 120-277 UNV Dim (10238WL)
- MAXIM LIGHTING Lucent 2-Light Wall Sconce (16108WTCLHR)
- MAXIM LIGHTING Maxim Lighting 12059WTSN Nexus 1 Light Wall Sconce in Satin Nickel (12059WTSN)
- MAXIM LIGHTING Padrona Candle Sconce (27701BO)
- PROGRESS LIGHTING One-Light Linen Glass Wall Sconce (P710072-031)
- Maxim Lighting Sconces