Shop All Sconces
Maxim Lighting
Sutton Place VX 2-Light Pocket Sconce
Mfr # 40231CLBK
Zoro # G608971297
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 17 in
- Width 11 in
- Dimmable Non-Dimmable
- Fixture Voltage 120V
- Finish Black
Product Information
- Brand Maxim Lighting
- MFR # 40231CLBK
- Zoro # G608971297
- UPC # 783209281097
- Country of Origin China
- Category Sconces
Dimensions
Height | 17 in |
Width | 11 in |
Depth (In) | 5.75 in |
Details
Dimmable | Non-Dimmable |
Fixture Voltage | 120V |
Finish | Black |
Item | Outdoor Wall Mount |
Color | Nickel |
Lamp Type | Incandescent |
Material | Vivex, Glass |
Application | Residential |
Lamp Watts | 40W |
Weight (Lbs) | 11.68 lbs |
Bulb Base Type | E12 Candelabra |
Indoor or Outdoor | Outdoor |
Description
Stately outdoor sconces reference classic lantern shapes and are constructed of Maxim's proprietary Vivex composite, a robust weather-resistant materials withstand harsh weather climates. Available in several sizes and illuminated with clusters of candle sockets, this is a timeless design built to last.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL LIGHTING Hubbell Outdoor Permishield LED Wallpack W/Photocell, 20W, Dark Bronze (PRS-20-4K-PC)
- GOLIGHT Stryker ST Series Permanent Mount White LED w/Wireless Handhel (30004ST)
- KEYSTONE HID LED Lamp, KT-LED54HID-EX39-850-D (KT-LED54HID-EX39-850-D)
- ILC Replacement for Light Bulb / Lamp Socket-midget-flange (SOCKET-MIDGET-FLANGE LIGHT BULB / LAMP)
- MAXIM LIGHTING Bristol 1-Light Sconce (12091SWAR)
- MAXIM LIGHTING Paloma 2-Light Sconce (2882AR)
- MAXIM LIGHTING Quarry 1-Light LED Wall Sconce (18200WADBZ)
- MAXIM LIGHTING Capitol 1-Light Wall Sconce (2640BKAB)
- MAXIM LIGHTING Divine 2-Light Wall Sconce (38409CLHR)
- MAXIM LIGHTING Padrona Candle Sconce (27701BO)
- Z-LITE Lawson 1 Light Wall Sconce, Matte Black & Clear (343-1S-MB)
- Maxim Lighting Sconces