Shop All Floor Lamps
Maxim Lighting
Scout 2-Light LED Floor Lamp
Mfr # 10099WWDTN
Zoro # G808400344
product price: $439.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$439.99
Free 30-Day Returns
Key Features
- Height 70.75 in
- Weight 26.4 lbs
- Material Leather, Steel
- Finish Weathered Wood / Tan Leather
- Bulb Type LED
Product Information
- Brand Maxim Lighting
- MFR # 10099WWDTN
- Zoro # G808400344
- UPC # 783209273368
- Country of Origin China
- Category Floor Lamps
Dimensions
Height | 70.75 in |
Width | 8 in |
Details
Weight | 26.4 lbs |
Material | Leather, Steel |
Finish | Weathered Wood / Tan Leather |
Bulb Type | LED |
Dimmable | Dimmable |
Item | Floor Lamp |
Standards | cETLus |
Voltage | 120V |
Application | Residential |
Max. Wattage | 9W |
Bulb Base Type | E26 Medium |
Indoor or Outdoor | Indoor |
Color Temperature | 3000 K |
Lumens | 1620 |
Color Rendering Index | 90 |
Lens Material | Leather |
Lamp Included | Yes |
Description
Rugged Brown leather shades are stitched and snugly fit over softly angled conical forms to create a rustic and warm lighting resource. Sturdy bases of cylindrical Distressed Wood adds a natural element with countryside appeal. Adjustable joints on the portable floor lamp and swing arm sconce allows you to direct the lighting where needed for function while the pendants glass-backed shade reveals the leather's delightful natural qualities with a glow from the lamp inside. An additional switch on the sconce provides functional convenience to the design.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE 25 Watt Dimmable Clear Appliance, Amusement T6 Candelabra (E12) Incandescent Light Bulb, 4PK (861500)
- COMMERCIAL LED Wall Fixture Tunable Led, Bronze - 30W, 5.79" X 8.58" X 3.07" (CLW11-305WMBR-S)
- PRINCETON TEC PRINCETON TEC 105 Lumens, LED Black Headlamp (EOS-IND)
- MILWAUKEE TOOL M18 Work Light (Tool Only) (2735-20)
- ESTALLAR Tall Black Wood Floor Lamp with Two Shelves (ES2627506)
- SIMPLE DESIGNS Simple Designs Etagere Floor Lamp w 2 USB Ports, 1 Chrging Outlet Navy (LF1037-NAV)
- DESIGN TOSCANO Gladstone Manor Floor Lamp (NE190059)
- ADESSO Dune Floor Lamp In Natural (8022-12)
- GLOWFLOW 59 in. White Floor Lamp (GL2672055)
- ALL THE RAGES All The RagesLC1001-ABS Antique Brass 3 Piece Lamp Set (LC1001-ABS)
- OUTDOOR LAMP COMPANY Outdoor Lamp company 201B Economy Street Lamp - Bronze (201B)
- Maxim Lighting Floor Lamps