Shop All Outdoor Wall Lights
Maxim Lighting
Savannah VX 2-Light Outdoor Sconce
Mfr # 40914CLBO
Zoro # G908391863
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Width 7.75 in
- Dimmable Non-Dimmable
- Watts 40W
- Size 2 Lights
Product Information
- Brand Maxim Lighting
- MFR # 40914CLBO
- Zoro # G908391863
- UPC # 783209282124
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 7.75 in |
Height | 15.25 in |
Size | 2 Lights |
Depth (In) | 5 in |
Details
Item | Outdoor Wall Mount |
Voltage | 120V |
Dimmable | Non-Dimmable |
Watts | 40W |
Finish | Black Oxide |
Lamp Type | Incandescent |
Material | Vivex, Glass, Aluminum |
Weight (Lbs) | 12.1 lbs |
Bulb Base Type | E12 Candelabra |
Application | Residential |
Indoor or Outdoor | Outdoor |
Color | Gray |
Description
Inspired by classic colonial design, these climate-tough pocket sconces offer traditional charm and stylish finish combinations. Clear glass allows unobstructed light output and visibility into the sconces with candlesticks that stand out in their off-white finish. While the outer frame is made in a textured Black Oxide finish, the interior plate is finished either in a matching finish or contrasting Antique Copper or Verdigris finish. Available as a one, two, or three-light wall sconce, this offering of pocket sconces presents another style of Vivex outdoor products complementing more traditional exteriors.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Orbitec T 120 PSB RED LED Replacement replacement light bulb lamp (T 120 PSB RED LED REPLACEMENT ORBITEC)
- METALUX Ayc-Chain Hanger Set (AYC-CHAIN/SET-U)
- HALO H4 4-Inch Led Series (EL406940)
- PRINCETON TEC REMIX LED Headlamp - Multicamo (RMX300-RD-MC)
- MAXIM LIGHTING Savannah VX 3-Light Outdoor Sconce (40916CLBO)
- MAXIM LIGHTING Savannah VX 2-Light Outdoor Sconce (40914CLACPBO)
- MAXIM LIGHTING Savannah VX 3-Light Outdoor Sconce (40916CLACPBO)
- MAXIM LIGHTING Opulent 2-Light 20 Outdoor Wall Sconce (16122CRBKAB)
- MAXIM LIGHTING Sutton Place VX 3-Light Outdoor Lantern (40237CLBK)
- MAXIM LIGHTING Nassau VX 1-Light Medium Outdoor Wall Lantern (40314CLWTBK)
- EXO LED Wall Pack, 1532 Lumens, Type IV, 5000K (PRS-20-5K-PC)
- Maxim Lighting Outdoor Wall Lights