Maxim Lighting

Maxim Lighting E22091-28 Fiori 3 Light Wall Sconce in Polished Chrome


product price: $453.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

  • Collection: Cassini.
  • Finish: Polished Chrome.
  • Max Wattage: 40.
  • Glass: Amber Murano.
  • Bulb Included: Yes.
  • Number of Bulb: 3.
  • Type of Bulb: G9 T4 Xenon.
  • Energy Star: No.
  • Height: 16".
  • Width: 16".
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.