Shop All Sconces
Maxim Lighting
Maxim Lighting 12059WTSN Nexus 1 Light Wall Sconce in Satin Nickel
Mfr # 12059WTSN
Zoro # G003852689
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Maxim Lighting
- MFR # 12059WTSN
- Zoro # G003852689
- UPC # 783209075146
- Country of Origin China
- Category Sconces
Description
The Nexus collection is the true standard for contemporary lighting. The flat rectangular tube arm forms to a perfect angle. The White fabric drum shade is trimmed with metal rings in matching finish for a clean, tailored look.
Collection: Nexus.
Type: Wall Sconce.
Finish: Satin Nickel.
Number of Bulb: 1.
Light Type: Incandescent.
Bulb Type: CA.
Bulb Max Wattage: 60.
Fixture Max Wattage: 60.
Rated Life: 1,500 Hours.
Rated Lumens: 672.
Color Temperature: 2500 K.
Dimmable: Standard Dimmer.
Width: 6".
Height: 9.75".
Length: 7.5".
Hanging Weight: 1.01".
UL Standard: Dry.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS 20W LED 705mm IP67 Waterproof Tube Machine Work Light (8401-0493)
- ILC Replacement for Bulbrite H39par20sp/eco replacement light bulb lamp (H39PAR20SP/ECO BULBRITE)
- ILC Replacement for Advance L-140f-tp (L-140F-TP ADVANCE)
- SIMPLE DESIGNS Metal 3-Light Tree Floor Lamp, Brushed Nickel Finish (LF2007-BSN)
- MAXIM LIGHTING Divine 2-Light Wall Sconce (38409CLHR)
- MAXIM LIGHTING Capitol 1-Light Wall Sconce (2640BKAB)
- MAXIM LIGHTING Quarry 1-Light LED Wall Sconce (18200WADBZ)
- MAXIM LIGHTING Lucent 2-Light Wall Sconce (16108WTCLHR)
- MAXIM LIGHTING Bristol 1-Light Sconce (12091SWAR)
- MAXIM LIGHTING Paloma 2-Light Sconce (2882AR)
- MAXIM Linear LED 1-Light 12" Wide Satin Nickel Wall Sconce (55540WTSN)
- Maxim Lighting Sconces