Shop All Sconces
Maxim Lighting
Maxim Lighting 12059WTOI Nexus 1 Light Wall Sconce in Oil Rubbed Bronze
Mfr # 12059WTOI
Zoro # G503852707
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Maxim Lighting
- MFR # 12059WTOI
- Zoro # G503852707
- UPC # 783209075139
- Country of Origin China
- Category Sconces
Description
The Nexus collection is the true standard for contemporary lighting. The flat rectangular tube arm forms to a perfect angle. The White fabric drum shade is trimmed with metal rings in matching finish for a clean, tailored look.
Collection: Nexus.
Type: Wall Sconce.
Finish: Oil Rubbed Bronze.
Number of Bulb: 1.
Light Type: Incandescent.
Bulb Type: CA.
Bulb Max Wattage: 60.
Fixture Max Wattage: 60.
Rated Life: 1,500 Hours.
Rated Lumens: 672.
Color Temperature: 2500 K.
Dimmable: Standard Dimmer.
Width: 6".
Height: 9.75".
Length: 7.5".
Hanging Weight: 1.01".
UL Standard: Dry.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC CFL BULB 1600LM 120V 23W (ESL23TM/D/4)
- WESTGATE CL-EHL-36W-50K-E2636W LED CORN LAMP 5500 LUMENS 5000K E26 AC100-277V, UL LISTED (CL-EHL-36W-50K-E26)
- ILC Replacement for Damar F24t5/850/ho/eco 24 Inch replacement light bulb lamp (F24T5/850/HO/ECO 24 INCH DAMAR)
- KEYSTONE 30W Dimmable SmartCurrent Preprogrammed LED Driver, KTLD-30-UV-SC1050-56-VDIM-U7 (KTLD-30-UV-SC1050-56-VDIM-U7)
- MAXIM LIGHTING Prime 18 Tall LED Sconce 120-277 UNV Dim (10238WL)
- MAXIM LIGHTING Capitol 1-Light Wall Sconce (2640BKAB)
- MAXIM LIGHTING Bristol 1-Light Sconce (12091SWAR)
- MAXIM LIGHTING Divine 2-Light Wall Sconce (38409CLHR)
- MAXIM LIGHTING Padrona Candle Sconce (27701BO)
- MAXIM LIGHTING Lucent 2-Light Wall Sconce (16108WTCLHR)
- ET2 Bijou 3-Light 13" Wide Polished Chrome Wall Sconce (E21806-20PC)
- Maxim Lighting Sconces