Shop All Sconces
Maxim Lighting
Huntington 1-Light Sconce
Mfr # 32361WTSBR
Zoro # G508971380
Free Shipping & Returns
$98.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 20 in
- Width 6 in
- Dimmable Dimmable
- Fixture Voltage 120V
- Standards cETLus
Product Information
- Brand Maxim Lighting
- MFR # 32361WTSBR
- Zoro # G508971380
- UPC # 783209274129
- Country of Origin China
- Category Sconces
Dimensions
Height | 20 in |
Width | 6 in |
Depth (In) | 7 in |
Details
Dimmable | Dimmable |
Fixture Voltage | 120V |
Finish | Satin Brass |
Item | Wall Sconce |
Standards | cETLus |
Lamp Watts | 60W |
Material | Steel, Glass |
Application | Residential |
Lamp Type | Incandescent |
Weight (Lbs) | 1.9 lbs |
Lens Material | Opal White Glass |
Indoor or Outdoor | Indoor |
Bulb Base Type | E26 Medium |
Description
Satin White shades taper in a classic fabric shade shape and rest on elegantly thin frames of Satin Brass or Satin Nickel. They are supported secured by a mostly concealed structure with coordinating semicircular tabs that complement the spherical joints of the frame. The modern design details and updated shade materials refresh the outlook of a timeless chandelier though its use of thoughtful features.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNSHINE LIGHTING Sunlite® FB31/SP830 31W Fluorescent T8 U-Bend Tube Bulb, Mini Bi-Pin, Warm White (30265-SU)
- PLASKOLITE 2x4 WHT Ceil LGT Panel (1A20084A)
- QUOIZEL Westover 1-Light Stainless Steel Outdoor Hanging Lantern (WVR1907SS)
- SATCO 15 W BA9 1/2 Incandescent - Frost - 1500 Hours - 114L - Candelabra Base - 120V (S3291)
- MAXIM LIGHTING Lucent 2-Light Wall Sconce (16108WTCLHR)
- MAXIM LIGHTING Maxim Lighting 12059WTSN Nexus 1 Light Wall Sconce in Satin Nickel (12059WTSN)
- MAXIM LIGHTING Capitol 1-Light Wall Sconce (2640BKAB)
- MAXIM LIGHTING Divine 2-Light Wall Sconce (38409CLHR)
- MAXIM LIGHTING Prime 18 Tall LED Sconce 120-277 UNV Dim (10238WL)
- MAXIM LIGHTING Bristol 1-Light Sconce (12091SWAR)
- MITZI 2 Light Wall Sconce (H130102-AGB/BK)
- Maxim Lighting Sconces