Shop All Letters and Numbers
Maxim Lighting
House Number 7 - Singleton
Mfr # 53637WT
Zoro # G708400383
product price: $1.99
/ea
Sold in multiples of 5 for $9.95
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Singleton
- Overall Height 5 in
- Material Polycarbonate
- Overall Width 2.25 in
- Indoor/Outdoor Usage Outdoor
Product Information
- Brand Maxim Lighting
- MFR # 53637WT
- Zoro # G708400383
- UPC # 783209274419
- Country of Origin China
- Category Letters and Numbers
Dimensions
Overall Height | 5 in |
Overall Width | 2.25 in |
Details
Character Type | Singleton |
Material | Polycarbonate |
Character | 7 |
Item | Address Light Numbers |
Indoor/Outdoor Usage | Outdoor |
Color | White/Black |
Application | Residential |
Description
For Vertical and Horizontal configurations, look no further than these address lights. Conveniently square tiles are available in Classic and contemporary fonts with your choice of a more decorative or clean frame. Ranging from 12-24V, these address lights pair with both landscape transformers and doorbell chime transformers to allow low voltage wire installations. Available in Bronze and Black.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Grey HPPE Blue Sandy Nitrile Palm Impact, Size M (8) (99-1-9792-8)
- 5.11 Military/Tactical Boot, 8" H, Size 6, PR (12417)
- SEE ALL INDUSTRIES Inspection Tag, 2 x 4 In, Bk/Wht, Al, PK25 (IDT-34)
- 3M Wire Marker Tape Dispenser, PK10, Color: Red (STD-0-9X)
- MAXIM LIGHTING BLANK - 4 Square Tile (53669WT)
- MAXIM LIGHTING 7 - 4 Square Tile - SERIF (53667WT)
- MAXIM LIGHTING HALF BLANK - 4 Square Tile SET OF TWO (53679WT)
- STRANCO Die Cut Number Label, 7 (DBV-SINGLE-8-7)
- TENG TOOLS 36 Piece 5MM 3/16 Inch (Letters: A-Z) (Numbers: 0-8) Professional Letter & Number Punch Stamp Set (STAMPSET316)
- BRADY Numbered Tag Set, 001 to 025, 25 Tags (23260)
- STRANCO Die-Cut Refl. Number Label, 5, 2In H, PK5 (DWR-2-5-5)
- Maxim Lighting Letters and Numbers