Shop All Chandeliers
Maxim Lighting
Flambeau 10-Light Linear LED Chandelier
Mfr # 16127CLBKAB
Zoro # G408971282
product price: $805.99
/ea
Free Shipping & Returns
$805.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Black / Antique Brass
- Lamp Type LED
- Fixture Wattage 1.8W
- Color Chrome
- Length 45.25 in
Product Information
- Brand Maxim Lighting
- MFR # 16127CLBKAB
- Zoro # G408971282
- UPC # 783209290099
- Country of Origin China
- Category Chandeliers
Dimensions
Length | 45.25 in |
Height | 14 in |
Width | 12 in |
Details
Item | Linear Pendant |
Housing Finish | Black / Antique Brass |
Lamp Type | LED |
Fixture Wattage | 1.8W |
Color | Chrome |
Voltage | 120V |
Dimmable | Dimmable |
Material | Steel, Glass |
Standards | cETLus |
Lamp Included | Yes |
Application | Residential |
Bulb Base Type | G4 |
Indoor or Outdoor | Indoor |
Lumens | 1800 |
Color Rendering Index | 90 |
Weight (Lbs) | 17 lbs |
Color Temperature | 3000 K |
Description
Dramatic and opulent, light sources shine through exquisite Clear scalloped glass hurricane shades as they seemingly float on unique metal prongs finished in Antique Brass. The brass accents are contrasted with a Black frame configured in cascading pendant forms, classically tiered chandeliers and elongated individual pendants. The expansive variety of configurations present a configuration for all the interior spaces of a home, be it over dining tables or used in the entry, kitchen, or over the vanity. The collection also includes ADA wall sconces that are left and right oriented for symmetrical installations bedside or beside a mirror.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 6 Ultra Slim LED Round Panel Light with 5-CCT Switch" (ERT611CT5W)
- NIGHTSTICK Intrinsically Safe Headlamp, LED, Lumens: 90/50 (XPP-5450G)
- METALUX Wn 2 Lmp, 4' Wrparnd, 120V Resi, T8 (WN-232A-120V-REB1-U)
- ILC Replacement for Feit Electric Bppll18/65 replacement light bulb lamp (BPPLL18/65 FEIT ELECTRIC)
- MAXIM LIGHTING Flambeau 12-Light 2-Tier LED Chandelier (16129CLBKAB)
- MAXIM LIGHTING Bristol 4-Light Linear Chandelier (12097SWSN)
- MAXIM LIGHTING Akimbo 12-Light Pendant W LED Bulbs (28278DBZAB)
- MAXIM LIGHTING Paloma 5-Light Chandelier (2885GL)
- MAXIM LIGHTING Calyx 9-Light Chandelier (24349BK)
- MAXIM LIGHTING Bristol 4-Light Linear Chandelier (12097SWSBR)
- QUOIZEL Shadow Linear Chandelier (PCSH1941BCH)
- Maxim Lighting Chandeliers