Shop All Flushmount Lights
Maxim Lighting
Diverse 7.5 LED Flush Mount 3000K
Mfr # 57643WTWT
Zoro # G208971444
product price: $21.00
/ea
$21.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7.5 in
- Lamp Type LED
- Voltage 120V
- Height 1.25 in
- Lumens 1200
Product Information
- Brand Maxim Lighting
- MFR # 57643WTWT
- Zoro # G208971444
- UPC # 783209264885
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 7.5 in |
Width | 7.5 in |
Height | 1.25 in |
Details
Housing Finish | White |
Lamp Type | LED |
Voltage | 120V |
Lumens | 1200 |
Watts | 13.5W |
Dimmable | Dimmable |
Item | Flush Mount |
Color Rendering Index | 90 |
Standards | cETLus |
Material | Polycarbonate, Aluminum |
Application | Residential |
Color Temperature | 3000 K |
Lamp Included | Yes |
Lens Material | Polycarbonate |
Bulb Base Type | PCB Integrated |
Indoor or Outdoor | Indoor |
Weight (Lbs) | 0.4 lbs |
Description
This very compact LED flush mount directly installs on any 4 junction box and gives the look of a recessed trim. Constructed of Die Cast Aluminum, the Diverse luminaire is dimmable and also approved for wet or damp locations so it can be used in virtually any ceiling application, including showers.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASSOCIATED Booster Cable Side Terminal Adapter, 6200 (ASO6200)
- MAXIM LIGHTING CounterMax 5K 12'' 2700-5000K LED Under Cabinet (89863WT)
- GE LAMPS GE Biax (TM) 26W, T4 PL Plug-In Fluorescent Light Bulb (F26TBX/827/A/ECO)
- MOTORMITE Headlamp Bulb Retainer, 42415 (42415)
- MAXIM LIGHTING Diverse 7.5" LED Flush Mount 4000K Non-T24 (57614WTWT)
- MAXIM LIGHTING Wafer 7 SQ LED Surface Mount 3000K (58722WTBZ)
- MAXIM LIGHTING Diverse 7.5" LED Flush Mount 3000K Non-T24 (57613WTWT)
- MAXIM LIGHTING Wafer 4.5x24 Linear LED Surface Mount 4000K (58743WTWT)
- MAXIM LIGHTING Diverse 7.5" LED Flush Mount 2700K Non-T24 (57612WTWT)
- MAXIM LIGHTING Duo 16'' Round Flush Mount (12284CLSWSN)
- AFX LED Wrap - LED Flush Mount - 48" - 36W - 0-10V - White Finish (LWL07483000LAJD2)
- Maxim Lighting Flushmount Lights