Shop All LED Under Cabinet Lighting
Maxim Lighting
CounterMax 5K 36'' 2700-5000K LED Under Cabinet
Mfr # 89867WT
Zoro # G708400321
product price: $150.00
/ea
Free Shipping & Returns
$150.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.5 in
- Color Rendering Index 90
- Lamp Type LED
- Includes Lamp
- Lumens 1900
Product Information
- Brand Maxim Lighting
- MFR # 89867WT
- Zoro # G708400321
- UPC # 783209259560
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Length | 36 in |
Width | 3.5 in |
Height | 1 in |
Details
Color Rendering Index | 90 |
Lamp Type | LED |
Item | Under Cabinet |
Includes | Lamp |
Lumens | 1900 |
Watts | 18W |
Standards | cETLus |
Material | Aluminum + LED + PC |
Color Temperature | 27-30-35-40-50 K |
Dimmable / Non-Dimmable | Dimmable |
Application | Residential |
Finish | White |
Voltage | 120V |
Weight (Lbs) | 2.55 lbs |
Indoor or Outdoor | Indoor |
Lens Material | PC |
Bulb Base Type | PCB Integrated |
Description
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMARK Switch Hardwired LED Bronze Security Wall Light (WPMLED15B)
- LUMAPRO LUMAPRO 27W, S8 Miniature Incandescent Bulb (3156-2PK)
- BULBRITE 60w CA10 Clear Dimmable Edison Style Filament LED Light Bulb (E12) Candelabra Screw Base, 2700K, 4PK (861586)
- LITEZALL The COBFOB Tactical Keychain Light (LA-COBFOB-8/16)
- MAXIM LIGHTING CounterMax 5K 24'' 2700-5000K LED Under Cabinet (89865BZ)
- MAXIM LIGHTING CounterMax 5K 12'' 2700-5000K LED Under Cabinet (89863WT)
- MAXIM LIGHTING CounterMax 5K 24'' 2700-5000K LED Under Cabinet (89865WT)
- MAXIM LIGHTING CounterMax 120V Slim 30 LED UC White Tunable (88954WT)
- MAXIM LIGHTING CounterMax 120V Slim 12 LED UC White Tunable (88951BZ)
- MAXIM LIGHTING CounterMax 120V Slim 30 LED UC White Tunable (88954BZ)
- AGILUX 18in LED Under Cabinet Task Light, Direct Wire Switch Dimmable, Linkable, 400 Lumens, Warm White (15001)
- Maxim Lighting LED Under Cabinet Lighting