Shop All LED Under Cabinet Lighting
Maxim Lighting
CounterMax 5K 36'' 2700-5000K LED Under Cabinet
Mfr # 89867SN
Zoro # G608400391
product price: $170.00
/ea
Free Shipping & Returns
$170.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 in
- Dimmable / Non-Dimmable Dimmable
- Color Rendering Index 90
- Lamp Type LED
- Application Residential
Product Information
- Brand Maxim Lighting
- MFR # 89867SN
- Zoro # G608400391
- UPC # 783209259553
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Height | 1 in |
Width | 3.5 in |
Length | 36 in |
Details
Dimmable / Non-Dimmable | Dimmable |
Item | Under Cabinet |
Color Rendering Index | 90 |
Lamp Type | LED |
Application | Residential |
Color Temperature | 27-30-35-40-50 K |
Voltage | 120V |
Includes | Lamp |
Watts | 18W |
Finish | Satin Nickel |
Lumens | 1900 |
Standards | cETLus |
Material | Aluminum + LED + PC |
Bulb Base Type | PCB Integrated |
Lens Material | PC |
Indoor or Outdoor | Indoor |
Weight (Lbs) | 2.55 lbs |
Description
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Wolf LP 4251 replacement light bulb lamp (LP 4251 WOLF)
- ILC Replacement for GE GENERAL ELECTRIC G.E 10143 (10143 GE GENERAL ELECTRIC G.E)
- CURRENT GE LIGHTING 6.0W, S6 Incandescent Light Bulb (6S6/3)
- MAXIM LIGHTING CounterMax 5K 30'' 2700-5000K LED Under Cabinet (89866BZ)
- MAXIM LIGHTING CounterMax 5K 12'' 2700-5000K LED Under Cabinet (89863WT)
- MAXIM LIGHTING CounterMax 5K 36'' 2700-5000K LED Under Cabinet (89867WT)
- MAXIM LIGHTING CounterMax 5K 24'' 2700-5000K LED Under Cabinet (89865BZ)
- MAXIM LIGHTING CounterMax 120V Slim 6 LED UC White Tunable (88950WT)
- MAXIM LIGHTING CounterMax 120V Slim 24 LED UC White Tunable (88953BZ)
- JESCO 12-inch Right Angle Connecting Cable for SG-LED/SGA-LED (SG-CC12L)
- Maxim Lighting LED Under Cabinet Lighting