Shop All LED Under Cabinet Lighting
Maxim Lighting
CounterMax 5K 30'' 2700-5000K LED Under Cabinet
Mfr # 89866BZ
Zoro # G808400351
product price: $124.00
/ea
Free Shipping & Returns
$124.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 in
- Voltage 120V
- Width 3.5 in
- Watts 15W
- Material Aluminum + LED + PC
Product Information
- Brand Maxim Lighting
- MFR # 89866BZ
- Zoro # G808400351
- UPC # 783209259508
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Height | 1 in |
Width | 3.5 in |
Length | 30 in |
Details
Voltage | 120V |
Watts | 15W |
Material | Aluminum + LED + PC |
Standards | cETLus |
Color Rendering Index | 90 |
Finish | Bronze |
Application | Residential |
Color Temperature | 27-30-35-40-50 K |
Item | Under Cabinet |
Dimmable / Non-Dimmable | Dimmable |
Lamp Type | LED |
Lumens | 1600 |
Color | Brown |
Includes | Lamp |
Indoor or Outdoor | Indoor |
Weight (Lbs) | 2.25 lbs |
Bulb Base Type | PCB Integrated |
Lens Material | PC |
Description
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING LED Gordian™ Track Fixture (ET619CT3DW)
- GE LAMPS LED, 10 W, T8, Medium Bi-Pin (G13) (LED10ET8/G/4/840/CVG)
- ILC Replacement For SATCO S29760 (S29760)
- FEIT ELECTRIC Feit Electric 3401007 2 watts G4 LED Bulb with 160 Lumens Soft White Specialty 20 watts Equivalence (3401007)
- MAXIM LIGHTING CounterMax 5K 18'' 2700-5000K LED Under Cabinet (89864WT)
- MAXIM LIGHTING CounterMax 5K 24'' 2700-5000K LED Under Cabinet (89865WT)
- MAXIM LIGHTING CounterMax 5K 12'' 2700-5000K LED Under Cabinet (89863WT)
- MAXIM LIGHTING CounterMax 5K 18'' 2700-5000K LED Under Cabinet (89864SN)
- MAXIM LIGHTING CounterMax 5K 36'' 2700-5000K LED Under Cabinet (89867WT)
- MAXIM LIGHTING CounterMax 120V Slim 6 LED UC White Tunable (88950WT)
- AMERICAN LIGHTING Mvp Led Puck Lght 120 V 4.3 Watts 200 Lumens Blk Single Puck Kit Wit (MVP-1-BK)
- Maxim Lighting LED Under Cabinet Lighting