Shop All LED Under Cabinet Lighting
Maxim Lighting
CounterMax 120V Slim 6 LED UC White Tunable
Mfr # 88950WT
Zoro # G508400408
product price: $28.75
/ea
$28.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 300
- Includes Lamp
- Application Residential
- Dimmable / Non-Dimmable Dimmable
- Lamp Type LED
Product Information
- Brand Maxim Lighting
- MFR # 88950WT
- Zoro # G508400408
- UPC # 783209262409
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Width | 1.5 in |
Height | 0.75 in |
Length | 6 in |
Details
Item | Under Cabinet |
Lumens | 300 |
Includes | Lamp |
Application | Residential |
Dimmable / Non-Dimmable | Dimmable |
Lamp Type | LED |
Standards | cETLus |
Material | Aluminum + LED + PC |
Color Temperature | 2700-5000 K |
Watts | 3W |
Finish | White |
Color Rendering Index | 90 |
Voltage | 120V |
Weight (Lbs) | 0.198 lbs |
Indoor or Outdoor | Indoor |
Bulb Base Type | PCB Integrated |
Lens Material | PC |
Description
An innovative, slim channel LED light bar. The 120V input Slim Stick connects to a slim direct wire installation junction box where brightness and white color tunable LED light can be adjusted with the touch of a button. The control is the first in the industry to provide color temperature control variable between 2700-5000k on a driverless 120V LED strip. Included with the product, mounting clips allow the user install the channels flat or at an angle up to 90 degrees, so the product can be used in more applications such as cove, task, and closet lighting.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 6 LED IC Airtight Sloped Ceiling Single Wall New Construction Housing" (EL970ICA)
- SATCO NUVO WALL PACK LED 20W BLK (65/266)
- NUWATT Slim Recessed Round LED Ceiling Light, Gimbal, 3 Inch, 8W, Dimmable, White Trim, PK 4 (NW-GMB-3-5CT-WH-R-4P)
- GE LAMPS Fluorescent Linear Lamp, T8, Cool, 4100K (F32T8/SPX41/ECO2)
- MAXIM LIGHTING CounterMax 120V Slim 18 LED UC White Tunable (88952BZ)
- MAXIM LIGHTING CounterMax 120V Slim 30 LED UC White Tunable (88954BZ)
- MAXIM LIGHTING CounterMax 120V Slim 30 LED UC White Tunable (88954WT)
- MAXIM LIGHTING CounterMax 5K 24'' 2700-5000K LED Under Cabinet (89865WT)
- MAXIM LIGHTING CounterMax 5K 36'' 2700-5000K LED Under Cabinet (89867SN)
- MAXIM LIGHTING CounterMax 120V Slim 36 LED UC White Tunable (88955BZ)
- TRESCO Tresco 12VDC 3W Power Pockit LED Puck Light, 3000K, White (L-POC-3LEDSFR-WWH-1)
- Maxim Lighting LED Under Cabinet Lighting