Shop All LED Under Cabinet Lighting
Maxim Lighting
CounterMax 120V Slim 24 LED UC White Tunable
Mfr # 88953BZ
Zoro # G208400302
product price: $70.00
/ea
$70.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Rendering Index 90
- Height 0.75 in
- Width 1.5 in
- Material Aluminum + LED + PC
- Lamp Type LED
Product Information
- Brand Maxim Lighting
- MFR # 88953BZ
- Zoro # G208400302
- UPC # 783209262454
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Height | 0.75 in |
Length | 24 in |
Width | 1.5 in |
Details
Color Rendering Index | 90 |
Finish | Bronze |
Material | Aluminum + LED + PC |
Lamp Type | LED |
Color | Brown |
Dimmable / Non-Dimmable | Dimmable |
Voltage | 120V |
Color Temperature | 2700-5000 K |
Watts | 12W |
Standards | cETLus |
Includes | Lamp |
Lumens | 1200 |
Item | Under Cabinet |
Application | Residential |
Weight (Lbs) | 0.726 lbs |
Bulb Base Type | PCB Integrated |
Lens Material | PC |
Indoor or Outdoor | Indoor |
Description
An innovative, slim channel LED light bar. The 120V input Slim Stick connects to a slim direct wire installation junction box where brightness and white color tunable LED light can be adjusted with the touch of a button. The control is the first in the industry to provide color temperature control variable between 2700-5000k on a driverless 120V LED strip. Included with the product, mounting clips allow the user install the channels flat or at an angle up to 90 degrees, so the product can be used in more applications such as cove, task, and closet lighting.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXSA INNOVATIONS Metal Solar Deck Light - Stainless Steel, PK 4 (47334-SS)
- LITHONIA LIGHTING 2-Port Cable, OnePassOC2,277V, 9FT (OC2 277 12/4G 09 M10)
- FEIT ELECTRIC Led Garage Light 4000L (ADJ4000/5K/LED)
- ILB GOLD Hid Metal Halide Ballast, Replacement For Magnetek, M50Mltlc3M500K (M50MLTLC3M500K)
- MAXIM LIGHTING CounterMax 120V Slim 24 LED UC White Tunable (88953WT)
- MAXIM LIGHTING CounterMax 120V Slim 30 LED UC White Tunable (88954BZ)
- MAXIM LIGHTING CounterMax 120V Slim 12 LED UC White Tunable (88951WT)
- MAXIM LIGHTING CounterMax 5K 36'' 2700-5000K LED Under Cabinet (89867WT)
- MAXIM LIGHTING CounterMax 120V Slim 36 LED UC White Tunable (88955BZ)
- MAXIM LIGHTING CounterMax 5K 36'' 2700-5000K LED Under Cabinet (89867SN)
- JESCO 20ft Hight Output Flexible LED Strip Light 24VDC 4000K 90 CRI (CVX-HO-4090-20FT)
- Maxim Lighting LED Under Cabinet Lighting