Shop All LED Under Cabinet Lighting
Maxim Lighting
CounterMax 120V Slim 12 LED UC White Tunable
Mfr # 88951WT
Zoro # G508400293
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.75 in
- Lumens 600
- Dimmable / Non-Dimmable Dimmable
- Color Temperature 2700-5000 K
- Voltage 120V
Product Information
- Brand Maxim Lighting
- MFR # 88951WT
- Zoro # G508400293
- UPC # 783209262423
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Height | 0.75 in |
Length | 12 in |
Width | 1.5 in |
Details
Lumens | 600 |
Dimmable / Non-Dimmable | Dimmable |
Color Temperature | 2700-5000 K |
Voltage | 120V |
Color Rendering Index | 90 |
Lamp Type | LED |
Watts | 6W |
Finish | White |
Item | Under Cabinet |
Material | Aluminum + LED + PC |
Standards | cETLus |
Application | Residential |
Includes | Lamp |
Bulb Base Type | PCB Integrated |
Indoor or Outdoor | Indoor |
Weight (Lbs) | 0.374 lbs |
Lens Material | PC |
Description
An innovative, slim channel LED light bar. The 120V input Slim Stick connects to a slim direct wire installation junction box where brightness and white color tunable LED light can be adjusted with the touch of a button. The control is the first in the industry to provide color temperature control variable between 2700-5000k on a driverless 120V LED strip. Included with the product, mounting clips allow the user install the channels flat or at an angle up to 90 degrees, so the product can be used in more applications such as cove, task, and closet lighting.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL REPLACE GLOBE DOM 3TIR (5694-0)
- ILC Replacement for PHILIPS PL-L55W/830/4P (PL-L55W/830/4P PHILIPS)
- ILC Replacement for Humphrey 266002-1148-110 replacement light bulb lamp (266002-1148-110 HUMPHREY)
- ILC Replacement for Flowtron Bf-205 replacement light bulb lamp (BF-205 FLOWTRON)
- MAXIM LIGHTING CounterMax 120V Slim 18 LED UC White Tunable (88952BZ)
- MAXIM LIGHTING CounterMax 120V Slim 6 LED UC White Tunable (88950WT)
- MAXIM LIGHTING CounterMax 120V Slim 30 LED UC White Tunable (88954BZ)
- MAXIM LIGHTING CounterMax 5K 36'' 2700-5000K LED Under Cabinet (89867WT)
- MAXIM LIGHTING CounterMax 120V Slim 24 LED UC White Tunable (88953WT)
- MAXIM LIGHTING CounterMax 120V Slim 12 LED UC White Tunable (88951BZ)
- JESCO SLEEK LED 24" 3000K 120V AC. Under Cabinet lighting Fixture (SG-LED-24/30-W)
- Maxim Lighting LED Under Cabinet Lighting