Shop All Sconces
Maxim Lighting
Charlton 2-Light Wall Sconce
Mfr # 11372WWTGL
Zoro # G408971411
product price: $66.39
/ea
$66.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8.75 in
- Width 11.75 in
- Dimmable Dimmable
- Fixture Voltage 120V
- Finish Weathered White/Gold Leaf
Product Information
- Brand Maxim Lighting
- MFR # 11372WWTGL
- Zoro # G408971411
- UPC # 783209288867
- Country of Origin China
- Category Sconces
Dimensions
Height | 8.75 in |
Width | 11.75 in |
Depth (In) | 6 in |
Details
Dimmable | Dimmable |
Fixture Voltage | 120V |
Finish | Weathered White/Gold Leaf |
Item | Wall Sconce |
Lamp Watts | 60W |
Standards | cETLus |
Lamp Type | Incandescent |
Application | Residential |
Material | Steel |
Indoor or Outdoor | Indoor |
Weight (Lbs) | 1.23 lbs |
Bulb Base Type | E12 Candelabra |
Description
A lovely candelabra style collection with rich accents. This seemingly simple chandelier highlights classically curving accents in a stately combination of Black with Antique Brass accents or chic Weathered White with Gold Leaf accents. Taking a streamlined approach to the archetypal chandelier form, this series updates uses squared tubing to subtly modernize an approachable design with exposed candelabra lighting.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 150/175 W, 1 Lamp HID Ballast Kit (1XUD8)
- HALO Reflector, 999 4" (999SN)
- ILC Replacement for Adec P/N 28-0704-00 replacement light bulb lamp (P/N 28-0704-00 ADEC)
- LUMAPRO LUMAPRO 12W, B6 Miniature Incandescent Light Bulb (1004-2PK)
- MAXIM LIGHTING Bristol 1-Light Sconce (12091SWAR)
- MAXIM LIGHTING Capitol 1-Light Wall Sconce (2640BKAB)
- MAXIM LIGHTING Divine 2-Light Wall Sconce (38409CLHR)
- MAXIM LIGHTING Quarry 1-Light LED Wall Sconce (18200WADBZ)
- MAXIM LIGHTING Paloma 2-Light Sconce (2882AR)
- MAXIM LIGHTING Lucent 2-Light Wall Sconce (16108WTCLHR)
- ACCLAIM LIGHTING Wall Sconce 1-Light, Cyl, Arch. Bronze (31991ABZ)
- Maxim Lighting Sconces