Shop All Chandeliers
Maxim Lighting
Calyx 9-Light Chandelier
Mfr # 24349BK
Zoro # G001707028
product price: $698.00
/ea
Free Shipping & Returns
$698.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Black
- Lamp Watts 40
- Light Type Incandescent
- Height 31 in
- Material Steel
Product Information
- Brand Maxim Lighting
- MFR # 24349BK
- Zoro # G001707028
- UPC # 783209258365
- Country of Origin China
- Category Chandeliers
Dimensions
Height | 31 in |
Length | 24 in |
Width | 24.5 in |
Overall Height | 104.75 in |
Canopy Length | 5 in |
Wire Length | 180 in |
Canopy Height | 0.7 in |
Canopy Width | 5 in |
Chain Length | 72 in |
Overall Min Height | 32.75 in |
Details
Housing Finish | Black |
Lamp Watts | 40 |
Light Type | Incandescent |
Material | Steel |
Dimmable | Yes |
Input Voltage | 120V |
Number of Bulbs | 9 |
Slope | 90 Degrees |
Output Voltage | 120V |
Bulb Shape | B11 |
Description
An arrangement that features Black tubing bouqueted at a point with biotic bobeches that contain elongated white candle covers. The organic form of this collection brings visual interest to the collector that is constructed of irregular stem lengths. The tailored composition of the look with its formal black and white finishes is elevated by its reference to nature. Added designer detail perfectly suited for any interior space. An accompanying ADA compliant wall sconce presents a unique option for corridor applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELK LIGHTING Mica 1-Light Sconce in Oil Rubbed Bronze with Mica Shade (66950/1)
- SYLVANIA CFL CMPCT COOL WHT 13W (20667)
- ENERGIZER Ind Led Lantern (DIYLN3D-BXB)
- ILC Replacement for Regent Mx1pcw replacement light bulb lamp (MX1PCW REGENT)
- MAXIM LIGHTING Flambeau 12-Light 2-Tier LED Chandelier (16129CLBKAB)
- MAXIM LIGHTING Flambeau 10-Light Linear LED Chandelier (16127CLBKAB)
- MAXIM LIGHTING Bristol 4-Light Linear Chandelier (12097SWSN)
- MAXIM LIGHTING Bristol 4-Light Linear Chandelier (12097SWSBR)
- MAXIM LIGHTING Paloma 5-Light Chandelier (2885GL)
- MAXIM LIGHTING Bristol 4-Light Linear Chandelier (12097SWAR)
- QUOIZEL Shire 15-Light Rustic Black Chandelier (SHR5015RK)
- Maxim Lighting Chandeliers