Shop All Chandeliers
Maxim Lighting
Bristol 4-Light Linear Chandelier
Mfr # 12097SWSN
Zoro # G608971150
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Incandescent
- Fixture Wattage 60W
- Height 10.5 in
- Material Steel, Glass
- Voltage 120V
Product Information
- Brand Maxim Lighting
- MFR # 12097SWSN
- Zoro # G608971150
- UPC # 783209280649
- Country of Origin China
- Category Chandeliers
Dimensions
Height | 10.5 in |
Length | 48 in |
Width | 48 in |
Details
Item | Linear Pendant |
Housing Finish | Satin Nickel |
Lamp Type | Incandescent |
Fixture Wattage | 60W |
Material | Steel, Glass |
Voltage | 120V |
Application | Residential |
Dimmable | Non-Dimmable |
Indoor or Outdoor | Indoor |
Bulb Base Type | E26 Medium |
Weight (Lbs) | 5.95 lbs |
Description
Understated elegance and convenience in its design, the simple curved arms of the Bristol collection outstretch in elongated proportions that terminate at a tapered Satin White glass shade. Designed to emulate a traditional fabric shade, the material being glass adds the element of easy maintenance and allows for upward and downward facing light installations. The single tiered wider diameters on the chandeliers also offer an upscale country living addition to the collection. Available in various finishes of Satin Nickel, Satin Brass, or black tones including a textured Anthracite finish on the chandeliers and sconces.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Honeywell Uc100e1030 replacement light bulb lamp (UC100E1030 HONEYWELL)
- MASTERCOOL BULB 12V 50 W REPL (ME53312-B)
- METALUX En Led 2X4,5400Lm 3500K, Unv 0-10 Dim Drv (24EN-LD2-54-UNV-L835-CD1-U)
- MARCO Lens for Galaxy Hose-Mountable Blast Light - 12/Box (1030017)
- MAXIM LIGHTING Bristol 4-Light Linear Chandelier (12097SWSBR)
- MAXIM LIGHTING Bristol 4-Light Linear Chandelier (12097SWAR)
- MAXIM LIGHTING Calyx 9-Light Chandelier (24349BK)
- MAXIM LIGHTING Akimbo 12-Light Pendant W LED Bulbs (28278DBZAB)
- MAXIM LIGHTING Flambeau 12-Light 2-Tier LED Chandelier (16129CLBKAB)
- MAXIM LIGHTING Paloma 5-Light Chandelier (2885GL)
- ELK HOME Murtha 42'' Wide 4-Light Island Light - Deep Bronze (69776/4)
- Maxim Lighting Chandeliers