Shop All Vanity Lights
Maxim Lighting
Bristol 3-Light Bath Vanity
Mfr # 12093SWSN
Zoro # G808971059
Free Shipping & Returns
$110.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10 in
- Width 20.75 in
- Lamp Type Incandescent
- Voltage 120V
- Application Residential
Product Information
- Brand Maxim Lighting
- MFR # 12093SWSN
- Zoro # G808971059
- UPC # 783209280588
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 10 in |
Width | 20.75 in |
Depth (In) | 6 in |
Details
Item | Bath Vanity |
Housing Finish | Satin Nickel |
Lamp Type | Incandescent |
Voltage | 120V |
Number of Lights | 3 |
Application | Residential |
Dimmable | Non-Dimmable |
Lamp Watts | 60W |
Material | Steel, Glass |
Bulb Base Type | E26 Medium |
Indoor or Outdoor | Indoor |
Weight (Lbs) | 3.55 lbs |
Description
Understated elegance and convenience in its design, the simple curved arms of the Bristol collection outstretch in elongated proportions that terminate at a tapered Satin White glass shade. Designed to emulate a traditional fabric shade, the material being glass adds the element of easy maintenance and allows for upward and downward facing light installations. The single tiered wider diameters on the chandeliers also offer an upscale country living addition to the collection. Available in various finishes of Satin Nickel, Satin Brass, or black tones including a textured Anthracite finish on the chandeliers and sconces.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Large LED Floodlight (EFL70L40WF)
- ILC Replacement for Eiko 1a/27w replacement light bulb lamp (1A/27W EIKO)
- ILC Replacement for Fiberstars Hi-110 replacement light bulb lamp (HI-110 FIBERSTARS)
- ILB GOLD Fluorescent Ballast, Replacement For Magnetek B432I277L (B432I277L)
- MAXIM LIGHTING Bristol 3-Light Bath Vanity (12093SWSBR)
- MAXIM LIGHTING Bristol 3-Light Bath Vanity (12093SWBK)
- MAXIM LIGHTING Spec 24 LED Bath Bar CCT Select (52032BK)
- MAXIM LIGHTING Corona 2-Light Bath Vanity (10212CLBK)
- MAXIM LIGHTING Spec 24 LED Bath Bar CCT Select (52032PC)
- MAXIM LIGHTING Corona 3-Light Bath Vanity (10213CLBK)
- ACCESS LIGHTING Tube, LED Vanity, Chrome Finish, Acrylic Lens Acrylic (62502LEDD-CH/ACR)
- Maxim Lighting Vanity Lights