Shop All Letters and Numbers
Maxim Lighting
BLANK - 4 Square Tile
Mfr # 53669WT
Zoro # G208400357
product price: $3.39
/ea
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Serif
- Overall Height 4.5 in
- Material Polycarbonate
- Overall Width 4.5 in
- Color White/Black
Product Information
- Brand Maxim Lighting
- MFR # 53669WT
- Zoro # G208400357
- UPC # 783209264762
- Country of Origin China
- Category Letters and Numbers
Dimensions
Overall Height | 4.5 in |
Overall Width | 4.5 in |
Details
Character Type | Serif |
Material | Polycarbonate |
Item | Address Light Numbers |
Color | White/Black |
Indoor/Outdoor Usage | Outdoor |
Character | Blank |
Application | Residential |
Description
For Vertical and Horizontal configurations, look no further than these address lights. Conveniently square tiles are available in Classic and contemporary fonts with your choice of a more decorative or clean frame. Ranging from 12-24V, these address lights pair with both landscape transformers and doorbell chime transformers to allow low voltage wire installations. Available in Bronze and Black.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Caution Sign, 10x7 In., English, U1-1089-RD_10X7 (U1-1089-RD_10X7)
- KIDDE Fire Extinguisher, 5B:C, Dry Chemical, 2 lb (AUTO FX5 II)
- PIP EZ-CoolMax Cooling Towel, Pink (396-EZ900-PK)
- WEARWELL 5 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (416)
- MAXIM LIGHTING 7 - 4 Square Tile - SERIF (53667WT)
- MAXIM LIGHTING HALF BLANK - 4 Square Tile SET OF TWO (53679WT)
- MAXIM LIGHTING House Number 7 - Singleton (53637WT)
- PAMEX 4in Zinc Nail On House Number # 9 Matte Black Finish (DD07409BL)
- BRADY Letter Label, A Thru Z, 3/4in.H, PK25 (1520-LTR KIT)
- ZORO SELECT Number Stamp, 0 Thru 9, PK10 (3XDF9)
- STRANCO Die Cut Letter Label, A, 10 Cards, PK10 (DBV-2-A-10)
- Maxim Lighting Letters and Numbers