Shop All Sconces
Maxim
Library 1-Light Wall Sconce Horizontal Swing Arm
Mfr # 12220HR
Zoro # G100553878
product price: $168.00
/ea
Free Shipping & Returns
$168.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type E26 Medium
- Height 10.5 in
- Width 8 in
- Fixture Voltage 120
- Finish Heritage
Product Information
Dimensions
Height | 10.5 in |
Width | 8 in |
Length | 21.5 in |
Back Plate Width | 5.13 in |
Wire Length | 8 in |
Backplate Height | 5.13 in |
Shade Height | 6.5 in |
Details
Fixture Type | E26 Medium |
Fixture Voltage | 120 |
Finish | Heritage |
Lamp Included | No |
Housing Material | Steel |
Lighting Technology | Incandescent |
Lighting Direction | Down |
Bulb Shape | A19 |
Installation Direction | Down |
Description
Direct the light exactly where you want it using the articulated arms and metal shades of the Library series. At the backplate, the arm pivots left/right and up/down to direct the light. Additional articulated arms angle the shade or extend/contract the distance of the light source from the wall. Available in Polished Nickel, Black and Heritage Brass finishes, the Library collection evokes industrial era classicism perfect for use as a task light or accent light. Complimentary table and floor lamps complete the collection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREE LED Surface Mount Fixture, 43.0W, 5000K (WS4-C-60L-LFA-50K-8-UL)
- IQ AMERICA DT2002 LED Dusk-to-Dawn Security Flood Light w Timer 2100 Lumens Eave or Wall Mount WH (DT2002WH)
- NUVO Fixture, Outdoor Canopy, LED, 60W, Bronze, Wet (65/147)
- STREAMLIGHT Industrial Inspection Light, LED, Black (65658)
- MAXIM Linear LED 1-Light 12" Wide Satin Nickel Wall Sconce (55540WTSN)
- MAXIM Wings 1-Light Wall Sconce (11651BKSBR)
- MAXIM Aurora 1-Light 5.5" Wide Oil Rubbed Bronze Wall Sconce (20098FTOI)
- MAXIM Glamour 2-Light 4.75" Wide Champagne / Gold Wall Sconce (26362CHPGLD)
- MAXIM Linear LED 1-Light 48" Wide Satin Nickel Wall Sconce (55536WTSN)
- MAXIM Linear LED 1-Light 25" Wide Satin Nickel Wall Sconce (55534WTSN)
- BESA LIGHTING Darci 21 Wall Sconce, Opal Matte, Bronze Finish, 3x60W A15 Incandescent (272607-BR)
- Maxim Sconces