Shop All Floor Lamps
Maxim
Library 1-Light 11" Wide Heritage Floor Lamp
Mfr # 12228HR
Zoro # G1509169
product price: $420.00
/ea
Free Shipping & Returns
$420.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11
- Length Heritage
- Number of Bulbs 1
- Shade Material STEEL
- Bulb Type E26 Medium Incandescent
Product Information
- Brand Maxim
- MFR # 12228HR
- Zoro # G1509169
- UPC # 783209232884
- Country of Origin China
- Category Floor Lamps
Dimensions
Height | 11 |
Length | Heritage |
Size | Heritage |
Width | Brass, Steel |
Overall Height | 34.75 |
Overall Length | 55 |
Wire Length | 72 |
Details
Number of Bulbs | 1 |
Shade Material | STEEL |
Bulb Type | E26 Medium Incandescent |
Collection | Library |
Dimmable | No |
For Use With | 15.95 |
Thickness | 120 |
Maximum Wattage Per Bulb | 100 |
Description
Direct the light exactly where you want it using the articulated arms and metal shades of the Library series. At the backplate, the arm pivots left or right and up or down to direct the light. Additional articulated arms angle the shade or extend or contract the distance of the light source from the wall. Available in Polished Nickel and Heritage Brass finishes, the Library collection evokes industrial era classicism perfect for use as a task light or accent light. Complimentary table and floor lamps complete the collection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Led Area Light Gry 2000L (ALB2A40GY)
- ILC Replacement for Ushio 1000821 replacement light bulb lamp (1000821 USHIO)
- LIFE+GEAR Glow Spot, 140 Lumens, LED (LG114)
- SATCO 17-Watt 4-Foot LED T8 - CCT Selectable - Type B Ballast Bypass - G13 Base - 120-277 Volt (S11767)
- LALIA HOME Classic 1 Light Torchiere Floor Lamp with Marbleized Glass Shade, Brushed Nickel (LHF-3001-BN)
- LALIA HOME Light Wood Metal Etagere Floor Lamp with Storage Shelves (LHF-5055-LW)
- ELEGANT DESIGNS Traditionally Crafted Lamp Set (2 Table Lamps, 1 Floor Lamp), Gray (LC1019-GRY)
- OUTDOOR LAMP COMPANY Outdoor Lamp company 110B Traditional Shade Lamp - Bronze (110B)
- BROMI Bennett Satin Nickel Floor Lamp (B4601)
- ESTALLAR Tall Black Wood Floor Lamp with Two Shelves (ES2627506)
- SIMPLE DESIGNS Metal 3-Light Tree Floor Lamp, Black Finish (LF2007-BLK)
- Maxim Floor Lamps