Shop All Hydraulic Power Units
Maxim
Hydraulic Power Unit, 1 Stage, 3qt., 1.3gpm
Mfr # 253109
Zoro # G9798537
product price: $664.99
/ea
Free Shipping & Returns
$664.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source - Power Units DC Power
- Voltage 12 VDC
- Nominal Flow 1.3 gpm
- Max. Pressure 2,500 psi
- Reservoir Capacity 3 Qt. Steel
Product Information
- Brand Maxim
- MFR # 253109
- Zoro # G9798537
- UPC # 615986023358
- Country of Origin China
- Category Hydraulic Power Units
Dimensions
Overall Width | 9 in |
Overall Height | 7 1/2 in |
Overall Length | 20 1/2 in |
Cord Length | 10 ft |
Pressure Port Thread Size | 1/4 in NPT |
Return Port Thread Size | 1/4 in NPT |
Description
Hydraulic Power Unit, Circuit Design Double Acting, Power Source - Power Units DC Power, 1.6 hp HP, RPM 2,600 RPM, 12V DC, Full Load Amps 325, Pump Stage 1, Max. Pressure 2,500 psi, Nominal Flow 1.3 gpm, Reservoir Capacity 0.75 gal, Overall Length 20 1/2 in, Overall Width 9 in, Overall Height 7 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL 3/8" ID Set Screw Collar, Ss (GSC-037-SS)
- FESTO Stem Actuated Valve V-3-M5 (V-3-M5)
- SMC Rotary Actuator, 180 Deg, 100mm Bore (CDRB1BW100-180S)
- D&D 4500mm Outside Length, 22mm Top Width, 1 Ribs (SPC4500)
- MAXIM Hydraulic Power Unit, 1Stage, 12qt., 1.3gpm (253147)
- MAXIM Hydraulic Power Unit 3 Gallon Steel Tank Double Acting, No Remote (253307)
- MAXIM Power Unit 12V Dc Double Acting, Solenoid Operated, 1.3 Gallon Poly Tank (253309)
- BUYERS PRODUCTS 3/4 Inch NPT Dual Flow Hydraulic Spreader Valve Only 10-30 GPM (HV1030)
- MONARCH Power Unit, 1 Stage, 230/460VAC, 750 psi (M-4504-0166)
- MONARCH Power Unit, 1 Stage, 12VDC, 3000 psi (B-3530-0104)
- MONARCH Power Unit, 1Stage, 115/208-230VAC, 1500psi (M-4504-0160)
- Maxim Hydraulic Power Units