Shop All Double Acting Hydraulic Cylinders
Maxim
Hydraulic Cylinder, 3 In Bore, 4 In Stroke
Mfr # 288-333
Zoro # G2529895
original price:
$218.39
13% off
new price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3 in
- Stroke Length 4 in
- Max. Pressure 3,000 psi
- Retracted Length 12 in
- Rod Dia. 1 1/2 in
Product Information
- Brand Maxim
- MFR # 288-333
- Zoro # G2529895
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 3 in |
Stroke Length | 4 in |
Retracted Length | 12 in |
Rod Dia. | 1 1/2 in |
Port Size | #4 SAE |
Extended Length | 16 in |
Dimension D (In.) | 2.126 |
Dimension A (In.) | 0.188 |
Pin Dia. | 1 in |
Dimension E (In.) | 0.750 |
Bore Dia. (In.) | 3 |
Dimension C (In.) | 2.251 |
Dimension B (In.) | 3.740 |
Rod Dia. (In.) | 1-1/2 |
Port Size (SAE) | #8 |
Description
Welded Hydraulic Cylinder, Double Acting, Bore Dia. 3 in, Stroke Length 4 in, Rod Dia. 1 1/2 in, Retracted Length 12 in, Extended Length 16 in, Port Size #4 SAE, Max. Pressure 3,000 psi, Temp. Range -20 Degrees to 220 Degrees F, Ductile Iron Piston Material, Precision Honed Steel Tubes, Polypak Rod Seal Type, High Tensile Tie Rods, Black Finish, Pin Dia. 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG Wire Mesh (850S)
- OIL SAFE Pump Reducer Nozzle (102030)
- CONTINENTAL Air Hose, 1/2"I.D., 5 ft. (GOR05050-05-11-G)
- D&D 24" Outside Length, 1/2" Top Width, 1 Ribs (AX22)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 18 In Stroke (218-323)
- MAXIM Hydraulic Cylinder, 3" Bore x Seal Kit (204602)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 2.5 Bore x 8 Stroke - 1.5 Rod (400520)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 30 In Stroke (218-329)
- MAXIM Hyd Cylinder, 2 In Bore, 16 In Stroke (218-309)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 14 In Stroke (288-325)
- CHIEF WC Welded Hydraulic Cylinder: 2.5 Bore x 8 ASAE Stroke - 1.25 Rod (287018)
- Maxim Double Acting Hydraulic Cylinders