Shop All Double Acting Hydraulic Cylinders
Maxim
Hydraulic Cylinder, 3 In Bore, 4 In Stroke
Mfr # 218-333
Zoro # G2461812
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Style Tie-Rod
- Bore Dia. 3 in
- Stroke Length 4 in
- Max. Pressure 2,500 psi
- Retracted Length 14 1/4 in
Product Information
- Brand Maxim
- MFR # 218-333
- Zoro # G2461812
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 3 in |
Stroke Length | 4 in |
Retracted Length | 14 1/4 in |
Rod Dia. | 1 1/4 in |
Port Size | 1/2 in NPT |
Extended Length | 18 1/4 in |
Rod Thread Size | 1-1/4"-12 |
Pin Dia. | 1 in |
Dimension B (In.) | 2.625 |
Dimension C (In.) | 1.125 |
Port Size (NPT) | 1/2" |
Dimension E (In.) | 1.625 |
Dimension D (In.) | 2.125 |
Dimension A (In.) | 0.189 |
Bore Dia. (In.) | 3 |
Rod Dia. (In.) | 1-1/4 |
Description
Hydraulic Cylinder, Tie-Rod, Bore Dia. 3 in, Stroke Length 4 in, Rod Dia. 1 1/4 in, Retracted Length 14 1/4 in, Port Size 1/2 in NPT, Extended Length 18 1/4 in, Max. Pressure 2,500 psi, Temp. Range -20 Degrees to 220 Degrees F, Piston Material Ductile Iron, Tube Material Precision Honed Steel, Tie Rods High Tensile, Finish Black, Includes Pins and Clips, Pin Dia. 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor-Start General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56 Frame, 1,725 Nameplate RPM (6K477)
- SPEEDAIRE Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (440G24)
- WESTWARD Air Grease Gun, Continuous Shot, 4800 psi (3APF9)
- GATES 711 mm Outside Length, 10 mm Top Width, 1 Ribs (10X670LI)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 18 In Stroke (218-323)
- MAXIM Hyd Cylinder, 3-1/2 In Bore, 24 In Stroke (288-357)
- MAXIM Hydraulic Cylinder, 2 In Bore, 6 In Stroke (218-298)
- MAXIM Hyd Cylinder, 2 In Bore, 10 In Stroke (218-306)
- MAXIM WC Welded Hydraulic Cylinder: 2.5 Bore x 8 Stroke - 1.5 Rod (288416)
- MAXIM WC Welded Hydraulic Cylinder: 2.5 Bore x 12 Stroke - 1.5 Rod (288418)
- CHIEF WX Welded Hydraulic Cylinder: 2.5 Bore x 6 Stroke - 1.375 Rod (207399)
- Maxim Double Acting Hydraulic Cylinders