Shop All Double Acting Hydraulic Cylinders
Maxim
Hyd Cylinder, 4 In Bore, 24 In Stroke
Mfr # 288-372
Zoro # G0283997
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 4 in
- Stroke Length 24 in
- Max. Pressure 3,000 psi
- Retracted Length 34 in
- Rod Dia. 2 in
Product Information
- Brand Maxim
- MFR # 288-372
- Zoro # G0283997
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 4 in |
Stroke Length | 24 in |
Retracted Length | 34 in |
Rod Dia. | 2 in |
Port Size | #8 SAE |
Extended Length | 58 in |
Dimension D (In.) | 3.728 |
Rod Dia. (In.) | 2 |
Dimension B (In.) | 4.740 |
Port Size (SAE) | #8 |
Bore Dia. (In.) | 4 |
Dimension E (In.) | 1.126 |
Dimension C (In.) | 2.500 |
Pin Dia. | 1 1/2 in |
Dimension A (In.) | 0.250 |
Description
Welded Hydraulic Cylinder, Double Acting, Bore Dia. 4 in, Stroke Length 24 in, Rod Dia. 2 in, Retracted Length 34 in, Extended Length 58 in, Port Size #8 SAE, Max. Pressure 3,000 psi, Temp. Range -20 Degrees to 220 Degrees F, Ductile Iron Piston Material, Precision Honed Steel Tubes, Polypak Rod Seal Type, High Tensile Tie Rods, Black Finish, Pin Dia. 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 33-8MX12-1610, Timing Pulley, Cast Iron, Black Oxide, (33-8MX12-1610)
- ARO Valve, Alpha Series, A349SD-024-D (A349SD-024-D)
- TRICO Streamliner(TM) M Service Pack, PL2 (33357)
- TRITAN Radial Ball Bearing, PS, 0.4375In Bore Dia (1607 2RS PRX)
- MAXIM Hyd Cylinder, 1-1/2 In Bore, 16 In Stroke (288-306)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 16 In Stroke (288-326)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 1.5 Bore x 4 Stroke - 1 Rod (400505)
- MAXIM Hyd Cylinder, 3 In Bore, 20 In Stroke (218-342)
- MAXIM Hyd Cylinder, 2 In Bore, 24 In Stroke (288-316)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 3 Bore x 20 Stroke - 1.5 Rod (400530)
- CHIEF WC Welded Hydraulic Cylinder: 2.5 Bore x 20 Stroke - 1.25 Rod (287025)
- Maxim Hydraulic Cylinders