Shop All Double Acting Hydraulic Cylinders
Maxim
Hyd Cylinder, 3 In Bore, 40 In Stroke
Mfr # 288-346
Zoro # G0626561
product price: $367.99
/ea
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3 in
- Stroke Length 40 in
- Max. Pressure 3,000 psi
- Retracted Length 48 in
- Rod Dia. 1 1/2 in
Product Information
- Brand Maxim
- MFR # 288-346
- Zoro # G0626561
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 3 in |
Stroke Length | 40 in |
Retracted Length | 48 in |
Rod Dia. | 1 1/2 in |
Port Size | #8 SAE |
Extended Length | 88 in |
Pin Dia. | 1 in |
Dimension E (In.) | 0.750 |
Rod Dia. (In.) | 1-1/2 |
Dimension A (In.) | 0.188 |
Dimension D (In.) | 2.126 |
Port Size (SAE) | #8 |
Bore Dia. (In.) | 3 |
Dimension C (In.) | 2.251 |
Dimension B (In.) | 3.740 |
Description
Welded Hydraulic Cylinder, Double Acting, Bore Dia. 3 in, Stroke Length 40 in, Rod Dia. 1 1/2 in, Retracted Length 48 in, Extended Length 88 in, Port Size #8 SAE, Max. Pressure 3,000 psi, Temp. Range -20 Degrees to 220 Degrees F, Ductile Iron Piston Material, Precision Honed Steel Tubes, Polypak Rod Seal Type, High Tensile Tie Rods, Black Finish, Pin Dia. 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP Adpt, MORB-FNPT, 7/8-14, 1/2-14, Strt (2216-8-10S)
- GATES Predator Single Belts, BP144 (BP144)
- SPEEDAIRE Eliminator, Mist, 1 In (4ZL97)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Sleeve Lock, 1/4"-18 Thread Size (SVHC4-4M)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 20 In Stroke (288-328)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 18 In Stroke (288-327)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 8 In Stroke (218-318)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 16 In Stroke (218-322)
- MAXIM WC Welded Hydraulic Cylinder: 3 Bore x 10 Stroke - 1.5 Rod (288430)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 2.5 Bore x 10 Stroke - 1.5 Rod (400521)
- MAXIM Hyd Cylinder, 4 In Bore, 40 In Stroke (288-376)
- Maxim Double Acting Hydraulic Cylinders