Shop All Double Acting Hydraulic Cylinders
Maxim
Hyd Cylinder, 3 In Bore, 36 In Stroke
Mfr # 218-345
Zoro # G2675522
product price: $391.99
/ea
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Style Tie-Rod
- Bore Dia. 3 in
- Stroke Length 36 in
- Max. Pressure 2,500 psi
- Retracted Length 46 1/4 in
Product Information
- Brand Maxim
- MFR # 218-345
- Zoro # G2675522
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 3 in |
Stroke Length | 36 in |
Retracted Length | 46 1/4 in |
Rod Dia. | 1 1/2 in |
Port Size | 1/2 in NPT |
Extended Length | 82 1/4 in |
Rod Thread Size | 1-1/4"-12 |
Port Size (NPT) | 1/2" |
Bore Dia. (In.) | 3 |
Dimension D (In.) | 2.125 |
Dimension E (In.) | 1.625 |
Dimension A (In.) | 0.189 |
Pin Dia. | 1 in |
Dimension C (In.) | 1.125 |
Rod Dia. (In.) | 1-1/2 |
Dimension B (In.) | 2.625 |
Description
Hydraulic Cylinder, Tie-Rod, Bore Dia. 3 in, Stroke Length 36 in, Rod Dia. 1 1/2 in, Retracted Length 46 1/4 in, Port Size 1/2 in NPT, Extended Length 82 1/4 in, Max. Pressure 2,500 psi, Temp. Range -20 Degrees to 220 Degrees F, Piston Material Ductile Iron, Tube Material Precision Honed Steel, Tie Rods High Tensile, Finish Black, Includes Pins and Clips, Pin Dia. 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT 1/2" x 4 ft PVC Low Pressure Air & Water Hose (S601025-4)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (06Z-608)
- CLIMAX METAL PRODUCTS Shaft Collar, Std, Clamp, 7/16 in Bore dia (1C-043-A)
- GAST Repair Kit K559 (K559)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 3 Bore x 12 Stroke - 1.5 Rod (400529)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 10 In Stroke (218-319)
- MAXIM Hydraulic Cylinder, 3 In Bore, 4 In Stroke (218-333)
- MAXIM Hyd Cylinder, 3 In Bore, 16 In Stroke (288-339)
- MAXIM WC Welded Hydraulic Cylinder: 2 Bore x 4 Stroke - 1.25 Rod (288400)
- MAXIM Hyd Cylinder, 4 In Bore, 10 In Stroke (288-366)
- CHIEF LD Loader Welded Hydraulic Cylinder: 2.25 Bore x 23.25 Stroke - 1.5 Rod (288608)
- Maxim Double Acting Hydraulic Cylinders