Shop All Double Acting Hydraulic Cylinders
Maxim
Hyd Cylinder, 3 In Bore, 30 In Stroke
Mfr # 218-344
Zoro # G1382796
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Style Tie-Rod
- Bore Dia. 3 in
- Stroke Length 30 in
- Max. Pressure 2,500 psi
- Retracted Length 40 1/4 in
Product Information
- Brand Maxim
- MFR # 218-344
- Zoro # G1382796
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 3 in |
Stroke Length | 30 in |
Retracted Length | 40 1/4 in |
Rod Dia. | 1 1/2 in |
Port Size | 1/2 in NPT |
Extended Length | 70 1/4 in |
Rod Thread Size | 1-1/4"-12 |
Dimension A (In.) | 0.189 |
Dimension E (In.) | 1.625 |
Bore Dia. (In.) | 3 |
Dimension D (In.) | 2.125 |
Pin Dia. | 1 in |
Rod Dia. (In.) | 1-1/2 |
Port Size (NPT) | 1/2" |
Dimension C (In.) | 1.125 |
Dimension B (In.) | 2.625 |
Description
Hydraulic Cylinder, Tie-Rod, Bore Dia. 3 in, Stroke Length 30 in, Rod Dia. 1 1/2 in, Retracted Length 40 1/4 in, Port Size 1/2 in NPT, Extended Length 70 1/4 in, Max. Pressure 2,500 psi, Temp. Range -20 Degrees to 220 Degrees F, Piston Material Ductile Iron, Tube Material Precision Honed Steel, Tie Rods High Tensile, Finish Black, Includes Pins and Clips, Pin Dia. 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON B48 V-Belt, 51" Outside Length, 21/32" Top Width, 1 Ribs (3X474)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 4 Bore x 6 Stroke - 1.5 Rod (211395)
- DIXON MNPT, 1/4"xHose, Barb, 1/4" (1020404C)
- TOMPKINS Hydraulic Fitting-Steel06MJ-12MP (2404-06-12)
- MAXIM WC Welded Hydraulic Cylinder: 2 Bore x 4 Stroke - 1.25 Rod (288400)
- MAXIM Hyd Cylinder, 3 In Bore, 36 In Stroke (218-345)
- MAXIM WC Welded Hydraulic Cylinder: 3 Bore x 6 Stroke - 1.5 Rod (288427)
- MAXIM Hyd Cylinder, 3 In Bore, 30 In Stroke (288-343)
- MAXIM Hydraulic Cylinder, 4" Bore x Seal Kit (204604)
- MAXIM WC Welded Hydraulic Cylinder: 4 Bore x 14 Stroke - 2 Rod (288458)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 2 Bore x 20 Stroke - 1.25 Rod (400515)
- Maxim Hydraulic Cylinders