Shop All Double Acting Hydraulic Cylinders
Maxim
Hyd Cylinder, 3 In Bore, 18 In Stroke
Mfr # 288-340
Zoro # G2338217
original price:
$279.15
11% off
new price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3 in
- Stroke Length 18 in
- Max. Pressure 3,000 psi
- Retracted Length 26 in
- Rod Dia. 1 1/2 in
Product Information
- Brand Maxim
- MFR # 288-340
- Zoro # G2338217
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 3 in |
Stroke Length | 18 in |
Retracted Length | 26 in |
Rod Dia. | 1 1/2 in |
Port Size | #8 SAE |
Extended Length | 44 in |
Port Size (SAE) | #8 |
Bore Dia. (In.) | 3 |
Dimension D (In.) | 2.126 |
Pin Dia. | 1 in |
Rod Dia. (In.) | 1-1/2 |
Dimension B (In.) | 3.740 |
Dimension C (In.) | 2.251 |
Dimension A (In.) | 0.188 |
Dimension E (In.) | 0.750 |
Description
Welded Hydraulic Cylinder, Double Acting, Bore Dia. 3 in, Stroke Length 18 in, Rod Dia. 1 1/2 in, Retracted Length 26 in, Extended Length 44 in, Port Size #8 SAE, Max. Pressure 3,000 psi, Temp. Range -20 Degrees to 220 Degrees F, Ductile Iron Piston Material, Precision Honed Steel Tubes, Polypak Rod Seal Type, High Tensile Tie Rods, Black Finish, Pin Dia. 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 3/4, PK3 (EP081212)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (EN-N-350)
- THOMSON Shaft, Carbon Steel, 30 mm, 1500 mm (30MM SOFT CTL X 1500MM)
- AIGNEP USA Union Tee, Composite, 51/64" Hex (55222-12-1/2)
- MAXIM Hyd Cylinder, 2 In Bore, 10 In Stroke (288-310)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 30 In Stroke (288-330)
- MAXIM Hyd Cylinder, 4 In Bore, 14 In Stroke (288-368)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 1.5 Bore x 10 Stroke - 1 Rod (400508)
- MAXIM Hyd Cylinder, 4 In Bore, 16 In Stroke (218-365)
- MAXIM Hyd Cylinder, 3 1/2 In Bore, 14 In Stroke (218-352)
- CHIEF WC Welded Hydraulic Cylinder: 2.5 Bore x 6 Stroke - 1.25 Rod (287017)
- Maxim Hydraulic Cylinders