Shop All Double Acting Hydraulic Cylinders
Maxim
Hyd Cylinder, 3 In Bore, 14 In Stroke
Mfr # 288-338
Zoro # G2666797
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3 in
- Stroke Length 14 in
- Max. Pressure 3,000 psi
- Retracted Length 22 in
- Rod Dia. 1 1/2 in
Product Information
- Brand Maxim
- MFR # 288-338
- Zoro # G2666797
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 3 in |
Stroke Length | 14 in |
Retracted Length | 22 in |
Rod Dia. | 1 1/2 in |
Port Size | #4 SAE |
Extended Length | 36 in |
Dimension D (In.) | 2.126 |
Dimension E (In.) | 0.750 |
Dimension B (In.) | 3.740 |
Dimension C (In.) | 2.251 |
Rod Dia. (In.) | 1-1/2 |
Port Size (SAE) | #8 |
Bore Dia. (In.) | 3 |
Dimension A (In.) | 0.188 |
Pin Dia. | 1 in |
Description
Welded Hydraulic Cylinder, Double Acting, Bore Dia. 3 in, Stroke Length 14 in, Rod Dia. 1 1/2 in, Retracted Length 22 in, Extended Length 36 in, Port Size #4 SAE, Max. Pressure 3,000 psi, Temp. Range -20 Degrees to 220 Degrees F, Ductile Iron Piston Material, Precision Honed Steel Tubes, Polypak Rod Seal Type, High Tensile Tie Rods, Black Finish, Pin Dia. 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCGILL CF Series, Cam Follower, #CF1-1/4SB (CF1-1/4SB)
- DAYTON Belt Drive Mtr, SplitPh, ODP, 1/2HP, 1140rpm (6XH53BG)
- TOMPKINS Hydraulic Fitting-Steel12MOR-12FPX 90 (6901-12-12)
- FESTO VALVE TERMINAL OTHER PNEUMATIC VALVE (CPV10-GE-MP-8 18255)
- MAXIM Hyd Cylinder, 2 In Bore, 20 In Stroke (288-315)
- MAXIM Hyd Cylinder, 4 In Bore, 40 In Stroke (288-376)
- MAXIM WC Welded Hydraulic Cylinder: 2 Bore x 36 Stroke - 1.25 Rod (288412)
- MAXIM Hyd Cylinder, 3 In Bore, 48 In Stroke (218-346)
- MAXIM Hyd Cylinder, 2 In Bore, 20 In Stroke (218-311)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 18 In Stroke (218-323)
- MAXIM Hydraulic Cylinder, 4 In Bore, 8 In Stroke (288-365)
- Maxim Hydraulic Cylinders