Shop All Double Acting Hydraulic Cylinders
Maxim
Hyd Cylinder, 3 1/2 In Bore, 6 In Stroke
Mfr # 218-348
Zoro # G3502755
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Style Tie-Rod
- Bore Dia. 3 1/2 in
- Stroke Length 6 in
- Max. Pressure 2,500 psi
- Retracted Length 16 1/4 in
Product Information
- Brand Maxim
- MFR # 218-348
- Zoro # G3502755
- UPC # 615986013960
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 3 1/2 in |
Stroke Length | 6 in |
Retracted Length | 16 1/4 in |
Rod Dia. | 1 1/4 in |
Port Size | 1/2 in NPT |
Extended Length | 22 1/4 in |
Rod Dia. (In.) | 1-1/4 |
Dimension D (In.) | 2.125 |
Bore Dia. (In.) | 3-1/2 |
Dimension E (In.) | 1.625 |
Port Size (NPT) | 1/2" |
Dimension A (In.) | 0.218 |
Dimension C (In.) | 1.125 |
Dimension B (In.) | 2.625 |
Pin Dia. | 1 in |
Description
Hydraulic Cylinder, Tie-Rod, Bore Dia. 3 1/2 in, Stroke Length 6 in, Rod Dia. 1 1/4 in, Retracted Length 16 1/4 in, Port Size 1/2 in NPT, Extended Length 22 1/4 in, Max. Pressure 2,500 psi, Temp. Range -20 Degrees to 220 Degrees F, Piston Material Ductile Iron, Tube Material Precision Honed Steel, Tie Rods High Tensile, Finish Black, Includes Pins and Clips, Pin Dia. 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/4''-BLK JIFFYHOSE-300PSI (7212-750BK)
- DODGE Raptor Couplings, RAPTOR 4HSB 1-5/8" (RAPTOR 4HSB 1-5/8")
- D&D Belt, VS, 1.812 x 65.4in OC (2926V646)
- CHAMPION COOLER Bearing, 1", Pillow Block, Blower Shaft (110351)
- MAXIM WC Welded Hydraulic Cylinder: 3 Bore x 10 Stroke - 1.5 Rod (288430)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 4 In Stroke (288-320)
- MAXIM Hyd Cylinder, 2 In Bore, 16 In Stroke (218-309)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 18 In Stroke (288-327)
- MAXIM Hyd Cylinder, 3 In Bore, 10 In Stroke (288-336)
- MAXIM Hyd Cylinder, 3 1/2 In Bore, 8 In Stroke (218-349)
- CHIEF WX Welded Hydraulic Cylinder: 4 Bore x 36 Stroke - 2 Rod (207510)
- Maxim Double Acting Hydraulic Cylinders