Shop All Double Acting Hydraulic Cylinders
Maxim
Hyd Cylinder, 3-1/2 In Bore, 40 In Stroke
Mfr # 288-361
Zoro # G2791074
product price: $566.99
/ea
Free Shipping & Returns
$566.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3.5 in
- Stroke Length 40 in
- Max. Pressure 3,000 psi
- Retracted Length 50 in
- Rod Dia. 1 3/4 in
Product Information
- Brand Maxim
- MFR # 288-361
- Zoro # G2791074
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 3.5 in |
Stroke Length | 40 in |
Retracted Length | 50 in |
Rod Dia. | 1 3/4 in |
Port Size | #8 SAE |
Extended Length | 90 in |
Port Size (SAE) | #8 |
Bore Dia. (In.) | 3-1/2 |
Pin Dia. | 1 1/4 in |
Dimension B (In.) | 4.236 |
Rod Dia. (In.) | 1-3/4 |
Dimension C (In.) | 2.244 |
Dimension D (In.) | 3.862 |
Dimension E (In.) | 1.000 |
Dimension A (In.) | 0.219 |
Description
Welded Hydraulic Cylinder, Double Acting, Bore Dia. 3.5 in, Stroke Length 40 in, Rod Dia. 1 3/4 in, Retracted Length 50 in, Extended Length 90 in, Port Size #8 SAE, Max. Pressure 3,000 psi, Temp. Range -20 Degrees to 220 Degrees F, Ductile Iron Piston Material, Precision Honed Steel Tubes, Polypak Rod Seal Type, High Tensile Tie Rods, Black Finish, Pin Dia. 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TRB Single Cup 4-8 OD, L623110-2 (L623110-2)
- BIMBA 2In 1/8In 200Psi 1In Double Acting Pneumatic Cylinder (FOR-311-M)
- ARO Valve, 1/2 in Port, NPT (K214LM)
- PARKER Hose Fitting, Female ORS, Elbow, Hose 3/8 (1J943-8-6)
- MAXIM Hyd Cylinder, 2 In Bore, 14 In Stroke (218-308)
- MAXIM Hyd Cylinder, 4 In Bore, 40 In Stroke (288-376)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 36 In Stroke (288-332)
- MAXIM WC Welded Hydraulic Cylinder: 4 Bore x 20 Stroke - 2 Rod (288461)
- MAXIM Hyd Cylinder, 3 In Bore, 10 In Stroke (218-336)
- MAXIM Hyd Cylinder, 2 In Bore, 48 In Stroke (218-315)
- CHIEF WX Welded Hydraulic Cylinder: 2.5 Bore x 60 Stroke - 1.375 Rod (207427)
- Maxim Hydraulic Cylinders