Shop All Double Acting Hydraulic Cylinders
Maxim
Hyd Cylinder, 3-1/2 In Bore, 18 In Stroke
Mfr # 288-355
Zoro # G2708203
original price:
$397.44
27% off
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3.5 in
- Stroke Length 18 in
- Max. Pressure 3,000 psi
- Retracted Length 28 in
- Rod Dia. 1 3/4 in
Product Information
- Brand Maxim
- MFR # 288-355
- Zoro # G2708203
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 3.5 in |
Stroke Length | 18 in |
Retracted Length | 28 in |
Rod Dia. | 1 3/4 in |
Port Size | #8 SAE |
Extended Length | 46 in |
Pin Dia. | 1 1/4 in |
Dimension E (In.) | 1.000 |
Port Size (SAE) | #8 |
Dimension A (In.) | 0.219 |
Dimension C (In.) | 2.244 |
Dimension D (In.) | 3.862 |
Rod Dia. (In.) | 1-3/4 |
Bore Dia. (In.) | 3-1/2 |
Dimension B (In.) | 4.236 |
Description
Welded Hydraulic Cylinder, Double Acting, Bore Dia. 3.5 in, Stroke Length 18 in, Rod Dia. 1 3/4 in, Retracted Length 28 in, Extended Length 46 in, Port Size #8 SAE, Max. Pressure 3,000 psi, Temp. Range -20 Degrees to 220 Degrees F, Ductile Iron Piston Material, Precision Honed Steel Tubes, Polypak Rod Seal Type, High Tensile Tie Rods, Black Finish, Pin Dia. 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Series Crimp-on End Fitting, 903,2046 (90306-041000-0)
- UNITED SALES Hex Conveyor Bearing, 7/16 In, 1.750 In OD (UGFH.4375X1.750-2RS)
- COILHOSE PNEUMATICS Air Tool Lubricant 128 oz. (CO ATL128)
- EZO Bearings, 10.00mm Bore Dia., 217 lb. (63800ZZP6MC3SRL)
- MAXIM WC Welded Hydraulic Cylinder: 2.5 Bore x 16 Stroke - 1.5 Rod (288420)
- MAXIM Hyd Cylinder, 2 In Bore, 20 In Stroke (218-311)
- MAXIM Hydraulic Cylinder, 3 In Bore, 8 In Stroke (288-335)
- MAXIM Hyd Cylinder, 4 In Bore, 24 In Stroke (218-305)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 8 In Stroke (288-322)
- MAXIM HPU, Double Acting, 1.3 GPM, 4 qt., Poly (253204)
- MAXIM Hyd Cylinder, 4 In Bore, 10 In Stroke (218-361)
- Maxim Double Acting Hydraulic Cylinders