Shop All Double Acting Hydraulic Cylinders
Maxim
Hyd Cylinder, 3 1/2 In Bore, 16 In Stroke
Mfr # 218-354
Zoro # G0639685
product price: $318.99
/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Style Tie-Rod
- Bore Dia. 3 1/2 in
- Stroke Length 16 in
- Max. Pressure 2,500 psi
- Retracted Length 31 1/2 in
Product Information
- Brand Maxim
- MFR # 218-354
- Zoro # G0639685
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 3 1/2 in |
Stroke Length | 16 in |
Retracted Length | 31 1/2 in |
Rod Dia. | 1 1/2 in |
Port Size | 1/2 in NPT |
Extended Length | 47 1/2 in |
Dimension D (In.) | 2.125 |
Dimension C (In.) | 1.125 |
Dimension B (In.) | 2.625 |
Dimension A (In.) | 0.218 |
Bore Dia. (In.) | 3-1/2 |
Port Size (NPT) | 1/2" |
Rod Dia. (In.) | 1-1/2 |
Dimension E (In.) | 1.625 |
Pin Dia. | 1 1/4 in |
Description
Hydraulic Cylinder, Tie-Rod, Bore Dia. 3 1/2 in, Stroke Length 16 in, Rod Dia. 1 1/2 in, Retracted Length 31 1/2 in, Port Size 1/2 in NPT, Extended Length 47 1/2 in, Max. Pressure 2,500 psi, Temp. Range -20 Degrees to 220 Degrees F, Piston Material Ductile Iron, Tube Material Precision Honed Steel, Tie Rods High Tensile, Finish Black, Includes Pins and Clips, Pin Dia. 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Female Safety, Coupler, 3/8" NPT (97568)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 1/2HP, 115V In, Altivar (ATV12H037F1)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 4JN, Neoprene (4JN)
- SPEEDAIRE Nipple Filter, 1/4 NPT, 40 Micron (1EJV3)
- MAXIM Hyd Cylinder, 2 In Bore, 48 In Stroke (218-315)
- MAXIM Hyd Cylinder, 4 In Bore, 18 In Stroke (288-370)
- MAXIM Hyd Cylinder, 3 1/2 In Bore, 20 In Stroke (218-356)
- MAXIM Hyd Cylinder, 4 In Bore, 20 In Stroke (218-367)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 1.5 Bore x 6 Stroke - 1 Rod (400506)
- MAXIM WC Welded Hydraulic Cylinder: 4 Bore x 10 Stroke - 2 Rod (288456)
- MAXIM Hydraulic Cylinder, 3 In Bore, 8 In Stroke (288-335)
- Maxim Hydraulic Cylinders