Shop All Double Acting Hydraulic Cylinders
Maxim
Hyd Cylinder, 3-1/2 In Bore, 10 In Stroke
Mfr # 288-351
Zoro # G1825284
original price:
$235.99
5% off
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3.5 in
- Stroke Length 10 in
- Max. Pressure 3,000 psi
- Retracted Length 20 in
- Rod Dia. 1 3/4 in
Product Information
- Brand Maxim
- MFR # 288-351
- Zoro # G1825284
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 3.5 in |
Stroke Length | 10 in |
Retracted Length | 20 in |
Rod Dia. | 1 3/4 in |
Port Size | #8 SAE |
Extended Length | 30 in |
Rod Dia. (In.) | 1-3/4 |
Dimension B (In.) | 4.236 |
Bore Dia. (In.) | 3-1/2 |
Dimension D (In.) | 3.862 |
Port Size (SAE) | #8 |
Pin Dia. | 1 1/4 in |
Dimension C (In.) | 2.244 |
Dimension A (In.) | 0.219 |
Dimension E (In.) | 1.000 |
Description
Welded Hydraulic Cylinder, Double Acting, Bore Dia. 3.5 in, Stroke Length 10 in, Rod Dia. 1 3/4 in, Retracted Length 20 in, Extended Length 30 in, Port Size #8 SAE, Max. Pressure 3,000 psi, Temp. Range -20 Degrees to 220 Degrees F, Ductile Iron Piston Material, Precision Honed Steel Tubes, Polypak Rod Seal Type, High Tensile Tie Rods, Black Finish, Pin Dia. 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Coupling, Rigid Steel (3ZN35)
- DDS Shaft Seal, TC, 23mm ID, Nitrile Rubber (233707TC)
- DUTTON-LAINSON Flex Spout 10In (301024)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 3 Groove 8.95 in OD (863B)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 16 In Stroke (218-322)
- MAXIM WC Welded Hydraulic Cylinder: 3 Bore x 10 Stroke - 1.5 Rod (288430)
- MAXIM Hyd Cylinder, 3-1/2 In Bore, 30 In Stroke (288-358)
- MAXIM Hyd Cylinder, 4 In Bore, 18 In Stroke (218-366)
- MAXIM Hyd Cylinder, 3 1/2 In Bore, 24 In Stroke (218-326)
- MAXIM Hyd Cylinder, 3 In Bore, 16 In Stroke (288-339)
- ENERPAC RD256, 25 ton Capacity, 6.25 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RD256)
- Maxim Double Acting Hydraulic Cylinders