Shop All Double Acting Hydraulic Cylinders
Maxim
Hyd Cylinder, 2 In Bore, 48 In Stroke
Mfr # 218-315
Zoro # G2139322
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Style Tie-Rod
- Bore Dia. 2 in
- Stroke Length 48 in
- Max. Pressure 2,500 psi
- Retracted Length 58 1/4 in
Product Information
- Brand Maxim
- MFR # 218-315
- Zoro # G2139322
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2 in |
Stroke Length | 48 in |
Retracted Length | 58 1/4 in |
Rod Dia. | 1 1/4 in |
Port Size | 3/8 in NPT |
Extended Length | 106 1/4 in |
Rod Thread Size | 1-1/8"-12 |
Port Size (NPT) | 3/8" |
Pin Dia. | 1 in |
Dimension E (In.) | 1.625 |
Rod Dia. (In.) | 1-1/8 |
Dimension B (In.) | 2.500 |
Dimension A (In.) | 0.189 |
Dimension C (In.) | 1.125 |
Bore Dia. (In.) | 2 |
Dimension D (In.) | 2.125 |
Description
Hydraulic Cylinder, Tie-Rod, Bore Dia. 2 in, Stroke Length 48 in, Rod Dia. 1 1/4 in, Retracted Length 58 1/4 in, Port Size 3/8 in NPT, Extended Length 106 1/4 in, Max. Pressure 2,500 psi, Temp. Range -20 Degrees to 220 Degrees F, Piston Material Ductile Iron, Tube Material Precision Honed Steel, Tie Rods High Tensile, Finish Black, Includes Pins and Clips, Pin Dia. 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Air Hose, 3/4"I.D., 10 ft. (HZR07525-10-31-G)
- PNEUMADYNE Manifold, 90, Metal, NPT, 3/8 In. (M20-250-6-90)
- NACHI Ceramic Radial Ball Bearing, SH6-6204ZZEC3 (SH6-6204ZZEC3)
- PIX Belt, BX Cogged, 21/32 x 121 in. OC (BX118)
- MAXIM Hyd Cylinder, 1-1/2 In Bore, 14 In Stroke (288-305)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 3 Bore x 10 Stroke - 1.5 Rod (400528)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 1 Bore x 8 Stroke - .625 Rod (400502)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 10 In Stroke (288-323)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 1 Bore x 12 Stroke - .625 Rod (400504)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 2.5 Bore x 8 Stroke - 1.5 Rod (400520)
- CHIEF WP Welded Hydraulic Cylinder: 2 Bore x 20 Stroke 1.25 Rod (287213)
- Maxim Hydraulic Cylinders