Shop All Double Acting Hydraulic Cylinders
Maxim
Hyd Cylinder, 2 In Bore, 18 In Stroke
Mfr # 218-310
Zoro # G3365372
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Style Tie-Rod
- Bore Dia. 2 in
- Stroke Length 18 in
- Max. Pressure 2,500 psi
- Retracted Length 28 1/4 in
Product Information
- Brand Maxim
- MFR # 218-310
- Zoro # G3365372
- UPC # 615986013328
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2 in |
Stroke Length | 18 in |
Retracted Length | 28 1/4 in |
Rod Dia. | 1 1/4 in |
Port Size | 3/8 in NPT |
Extended Length | 46 1/4 in |
Rod Thread Size | 1-1/8"-12 |
Dimension D (In.) | 2.125 |
Port Size (NPT) | 3/8" |
Dimension E (In.) | 1.625 |
Dimension B (In.) | 2.500 |
Pin Dia. | 1 in |
Dimension C (In.) | 1.125 |
Rod Dia. (In.) | 1-1/8 |
Dimension A (In.) | 0.189 |
Bore Dia. (In.) | 2 |
Description
Hydraulic Cylinder, Tie-Rod, Bore Dia. 2 in, Stroke Length 18 in, Rod Dia. 1 1/4 in, Retracted Length 28 1/4 in, Port Size 3/8 in NPT, Extended Length 46 1/4 in, Max. Pressure 2,500 psi, Temp. Range -20 Degrees to 220 Degrees F, Piston Material Ductile Iron, Tube Material Precision Honed Steel, Tie Rods High Tensile, Finish Black, Includes Pins and Clips, Pin Dia. 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Dual Piston Cylinder, 25mmBore, 75mmStroke (CXSM25-75)
- GATES Polyflex Belts, 3M630 (3M630)
- CONTROL DEVICES Vacuum Relief Valve, 3 in Inlet, NPT (NVR30-0A015)
- WESTWARD Digital Grease Meter, 1.5V, 8000 psi (30RZ31)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 2.5 Bore x 12 Stroke - 1.5 Rod (400522)
- MAXIM Hydraulic Cylinder, 3 In Bore, 4 In Stroke (288-333)
- MAXIM Hyd Cylinder, 3-1/2 In Bore, 16 In Stroke (288-354)
- MAXIM Hyd Cylinder, 4 In Bore, 40 In Stroke (288-376)
- MAXIM Hyd Cylinder, 3-1/2 In Bore, 24 In Stroke (288-357)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 1.5 Bore x 12 Stroke - 1 Rod (400509)
- CHIEF WC Welded Hydraulic Cylinder: 3 Bore x 20 Stroke - 1.5 Rod (287038)
- Maxim Hydraulic Cylinders