Shop All Double Acting Hydraulic Cylinders
Maxim
Hyd Cylinder, 2 In Bore, 14 In Stroke
Mfr # 288-312
Zoro # G0529681
original price:
$228.49
17% off
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2 in
- Stroke Length 14 in
- Max. Pressure 3,000 psi
- Retracted Length 22 in
- Rod Dia. 1 1/4 in
Product Information
- Brand Maxim
- MFR # 288-312
- Zoro # G0529681
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2 in |
Stroke Length | 14 in |
Retracted Length | 22 in |
Rod Dia. | 1 1/4 in |
Port Size | #6 SAE |
Extended Length | 36 in |
Bore Dia. (In.) | 2 |
Port Size (SAE) | #6 |
Rod Dia. (In.) | 1-1/4 |
Dimension E (In.) | 0.750 |
Dimension A (In.) | 0.188 |
Dimension D (In.) | 2.649 |
Dimension C (In.) | 2.251 |
Dimension B (In.) | 2.756 |
Pin Dia. | 1 in |
Description
Welded Hydraulic Cylinder, Double Acting, Bore Dia. 2 in, Stroke Length 14 in, Rod Dia. 1 1/4 in, Retracted Length 22 in, Extended Length 36 in, Port Size #6 SAE, Max. Pressure 3,000 psi, Temp. Range -20 Degrees to 220 Degrees F, Ductile Iron Piston Material, Precision Honed Steel Tubes, Polypak Rod Seal Type, High Tensile Tie Rods, Black Finish, Pin Dia. 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAP MAGIC Cutting Oil, Can, 4 oz, EP-Xtra, Yellow (10004E)
- REELCRAFT Fluid Path Gooseneck (262455-1NPT)
- DAYTON AC Gearmotor, 2.7 in-lb Max. Torque, 130 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1MBG1)
- BSC PREFERRED Belt, Repl. Sears/Roper/AYP (P-185476)
- MAXIM Hyd Cylinder, 3 1/2 In Bore, 24 In Stroke (218-326)
- MAXIM Hyd Cylinder, 3 In Bore, 10 In Stroke (288-336)
- MAXIM Hydraulic Cylinder, 2.5" Bore x Seal Kit (204601)
- MAXIM Hydraulic Cylinder, 2.5"Bore x 10"Stroke (218566)
- MAXIM Hyd Cylinder, 3 In Bore, 18 In Stroke (218-341)
- MAXIM Hyd Cylinder, 3 1/2 In Bore, 16 In Stroke (218-354)
- CHIEF WT Welded Hydraulic Cylinder: 6 Bore x 72 Stroke - 3 Rod (216150)
- Maxim Hydraulic Cylinders