Shop All Double Acting Hydraulic Cylinders
Maxim
Hyd Cylinder, 2 In Bore, 10 In Stroke
Mfr # 288-310
Zoro # G1327925
original price:
$239.56
19% off
new price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2 in
- Stroke Length 10 in
- Max. Pressure 3,000 psi
- Retracted Length 18 in
- Rod Dia. 1 1/4 in
Product Information
- Brand Maxim
- MFR # 288-310
- Zoro # G1327925
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2 in |
Stroke Length | 10 in |
Retracted Length | 18 in |
Rod Dia. | 1 1/4 in |
Port Size | #6 SAE |
Extended Length | 28 in |
Dimension C (In.) | 2.251 |
Dimension E (In.) | 0.750 |
Bore Dia. (In.) | 2 |
Dimension D (In.) | 2.649 |
Dimension B (In.) | 2.756 |
Dimension A (In.) | 0.188 |
Pin Dia. | 1 in |
Port Size (SAE) | #6 |
Rod Dia. (In.) | 1-1/4 |
Description
Welded Hydraulic Cylinder, Double Acting, Bore Dia. 2 in, Stroke Length 10 in, Rod Dia. 1 1/4 in, Retracted Length 18 in, Extended Length 28 in, Port Size #6 SAE, Max. Pressure 3,000 psi, Temp. Range -20 Degrees to 220 Degrees F, Ductile Iron Piston Material, Precision Honed Steel Tubes, Polypak Rod Seal Type, High Tensile Tie Rods, Black Finish, Pin Dia. 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Length Adapter Kit, 5 In. Dia. Motors (30D498)
- PIONEER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/4"-14 Thread Size, 4000 Series (4150-5)
- FUJI ELECTRIC Drive, Max HP 20, Enclosure NEMA 1 (FRN0030C2S-4U)
- PARKER Crimp Fitting, 1/2" I.D., M22-1.5, F, Metric (1CA43-15-8)
- MAXIM Hyd Cylinder, 4 In Bore, 48 In Stroke (288-377)
- MAXIM Hyd Cylinder, 2 In Bore, 30 In Stroke (218-313)
- MAXIM Hyd Cylinder, 3 In Bore, 14 In Stroke (288-338)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 18 In Stroke (288-327)
- MAXIM WC Welded Hydraulic Cylinder: 2 Bore x 8 Stroke - 1.25 Rod (288403)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 8 In Stroke (218-318)
- MAXIM Hydraulic Cylinder, 2 In Bore, 4 In Stroke (218-297)
- Maxim Double Acting Hydraulic Cylinders