Shop All Double Acting Hydraulic Cylinders
Maxim
Hyd Cylinder, 2-1/2 In Bore, 6 In Stroke
Mfr # 288-321
Zoro # G1862165
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. 2.5 in
- Stroke Length 6 in
- Max. Pressure 3,000 psi
- Retracted Length 14 in
- Rod Dia. 1 1/2 in
Product Information
- Brand Maxim
- MFR # 288-321
- Zoro # G1862165
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2.5 in |
Stroke Length | 6 in |
Retracted Length | 14 in |
Rod Dia. | 1 1/2 in |
Port Size | #8 SAE |
Extended Length | 20 in |
Dimension D (In.) | 2.645 |
Dimension E (In.) | 0.750 |
Dimension B (In.) | 3.236 |
Port Size (SAE) | #8 |
Dimension C (In.) | 2.251 |
Pin Dia. | 1 in |
Bore Dia. (In.) | 2-1/2 |
Dimension A (In.) | 0.188 |
Rod Dia. (In.) | 1-1/2 |
Description
Welded Hydraulic Cylinder, Double Acting, Bore Dia. 2.5 in, Stroke Length 6 in, Rod Dia. 1 1/2 in, Retracted Length 14 in, Extended Length 20 in, Port Size #8 SAE, Max. Pressure 3,000 psi, Temp. Range -20 Degrees to 220 Degrees F, Ductile Iron Piston Material, Precision Honed Steel Tubes, Polypak Rod Seal Type, High Tensile Tie Rods, Black Finish, Pin Dia. 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Angular Bearing, 40 Deg, 70mm Bore, 150 OD (7314BG)
- COILHOSE PNEUMATICS Flexeel Coil 1/4"IDx10’ 1/4" MPT Rigid Transparent Yellow PUE14-10-TY (PUE14-10-TY)
- BOWER Tapered Roller Bearing Cup - Single Cup; 2.0625 In Od X 0.5625 In W; Case Carburized Steel (1328)
- CHIEF Control Valve, 30 GPM, 2 Spool (220930)
- MAXIM Hydraulic Cylinder, 3.5" Bore x Seal Kit (204603)
- MAXIM WC Welded Hydraulic Cylinder: 3.5 Bore x 12 Stroke - 1.75 Rod (288444)
- MAXIM WC Welded Hydraulic Cylinder: 3 Bore x 10 Stroke - 1.5 Rod (288430)
- MAXIM Hyd Cylinder, 3 In Bore, 14 In Stroke (218-338)
- MAXIM Hyd Cylinder, 3 In Bore, 10 In Stroke (288-336)
- MAXIM Hydraulic Cylinder, 2 In Bore, 8 In Stroke (218-300)
- CHIEF WP Welded Hydraulic Cylinder: 4 Bore x 20 Stroke - 2 Rod (287296)
- Maxim Double Acting Hydraulic Cylinders