Shop All Double Acting Hydraulic Cylinders
Maxim
Hyd Cylinder, 2-1/2 In Bore, 20 In Stroke
Mfr # 218-324
Zoro # G1365987
original price:
$217.47
18% off
new price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Style Tie-Rod
- Bore Dia. 2 1/2 in
- Stroke Length 20 in
- Max. Pressure 2,500 psi
- Retracted Length 30 1/4 in
Product Information
- Brand Maxim
- MFR # 218-324
- Zoro # G1365987
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2 1/2 in |
Stroke Length | 20 in |
Retracted Length | 30 1/4 in |
Rod Dia. | 1 1/8 in |
Port Size | 3/8 in NPT |
Extended Length | 50 1/4 in |
Rod Thread Size | 1-1/8"-12 |
Dimension D (In.) | 2.125 |
Dimension E (In.) | 1.625 |
Bore Dia. (In.) | 2-1/2 |
Dimension C (In.) | 1.125 |
Rod Dia. (In.) | 1-1/8 |
Dimension B (In.) | 2.500 |
Pin Dia. | 1 in |
Port Size (NPT) | 3/8" |
Dimension A (In.) | 0.189 |
Description
Hydraulic Cylinder, Tie-Rod, Bore Dia. 2 1/2 in, Stroke Length 20 in, Rod Dia. 1 1/8 in, Retracted Length 30 1/4 in, Port Size 3/8 in NPT, Extended Length 50 1/4 in, Max. Pressure 2,500 psi, Temp. Range -20 Degrees to 220 Degrees F, Piston Material Ductile Iron, Tube Material Precision Honed Steel, Tie Rods High Tensile, Finish Black, Includes Pins and Clips, Pin Dia. 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KURT Crimp Fitting, Straight, 1/2" ID, NPT (MPX-08-08)
- MRC Bearing, 25mm, 20,800 N, Steel, Double Seal (5205CZZ)
- CENTURY Room Air Cond Mtr, PSC, OAO, 1075 RPM (RA1056)
- BESTORQ Banded Cogged Belt, 118 in Outside Length, 1.98 in Top Width, 3 Ribs (3/BX115)
- MAXIM Hyd Cylinder, 4 In Bore, 24 In Stroke (218-332)
- MAXIM WC Welded Hydraulic Cylinder: 2.5 Bore x 16 Stroke - 1.5 Rod (288420)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 1.5 Bore x 14 Stroke - 1 Rod (400510)
- MAXIM WC Welded Hydraulic Cylinder: 2.5 Bore x 8 Stroke - 1.5 Rod (288416)
- MAXIM Hydraulic Cylinder, 4 In Bore, 8 In Stroke (218-360)
- MAXIM Hyd Cylinder, 3 In Bore, 30 In Stroke (218-344)
- CHIEF WP Welded Hydraulic Cylinder: 2 Bore x 10 Stroke - 1.25 Rod (287208)
- Maxim Double Acting Hydraulic Cylinders