Shop All Double Acting Hydraulic Cylinders
Maxim
Hyd Cylinder, 2-1/2 In Bore, 16 In Stroke
Mfr # 218-322
Zoro # G3096834
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Style Tie-Rod
- Bore Dia. 2 1/2 in
- Stroke Length 16 in
- Max. Pressure 2,500 psi
- Retracted Length 26 1/4 in
Product Information
- Brand Maxim
- MFR # 218-322
- Zoro # G3096834
- UPC # 615986013397
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2 1/2 in |
Stroke Length | 16 in |
Retracted Length | 26 1/4 in |
Rod Dia. | 1 1/8 in |
Port Size | 3/8 in NPT |
Extended Length | 42 1/4 in |
Rod Thread Size | 1-1/8"-12 |
Dimension A (In.) | 0.189 |
Dimension C (In.) | 1.125 |
Dimension D (In.) | 2.125 |
Dimension B (In.) | 2.500 |
Dimension E (In.) | 1.625 |
Rod Dia. (In.) | 1-1/8 |
Port Size (NPT) | 3/8" |
Pin Dia. | 1 in |
Bore Dia. (In.) | 2-1/2 |
Description
Hydraulic Cylinder, Tie-Rod, Bore Dia. 2 1/2 in, Stroke Length 16 in, Rod Dia. 1 1/8 in, Retracted Length 26 1/4 in, Port Size 3/8 in NPT, Extended Length 42 1/4 in, Max. Pressure 2,500 psi, Temp. Range -20 Degrees to 220 Degrees F, Piston Material Ductile Iron, Tube Material Precision Honed Steel, Tie Rods High Tensile, Finish Black, Includes Pins and Clips, Pin Dia. 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip Timing Belts, 460XL037 (460XL037)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Braze-On Bore Straight (4315X16X16)
- MEGADYNE METRIC V BELT V-BELTS (SPA1320)
- FASCO Motor1/8, 1/10, 1/12, 1/15HP 115V (D337)
- MAXIM Hyd Cylinder, 3 1/2 In Bore, 20 In Stroke (218-356)
- MAXIM Hyd Cylinder, 2 In Bore, 24 In Stroke (218-312)
- MAXIM Hyd Cylinder, 4 In Bore, 20 In Stroke (218-367)
- MAXIM WC Welded Hydraulic Cylinder: 2.5 Bore x 14 Stroke - 1.5 Rod (288419)
- MAXIM Hydraulic Cylinder, 4 In Bore, 8 In Stroke (288-365)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 2.5 Bore x 30 Stroke - 1.5 Rod (400525)
- PRINCE Hydraulic Tie-Rod Cylinder (B200140ABAAA07B)
- Maxim Double Acting Hydraulic Cylinders