Shop All Double Acting Hydraulic Cylinders
Maxim
Hyd Cylinder, 2-1/2 In Bore, 10 In Stroke
Mfr # 218-319
Zoro # G3213917
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Style Tie-Rod
- Bore Dia. 2 1/2 in
- Stroke Length 10 in
- Max. Pressure 2,500 psi
- Retracted Length 20 1/4 in
Product Information
- Brand Maxim
- MFR # 218-319
- Zoro # G3213917
- UPC # 615986013373
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2 1/2 in |
Stroke Length | 10 in |
Retracted Length | 20 1/4 in |
Rod Dia. | 1 1/4 in |
Port Size | 3/8 in NPT |
Extended Length | 30 1/4 in |
Rod Thread Size | 1-1/8"-12 |
Pin Dia. | 1 in |
Dimension E (In.) | 1.625 |
Dimension D (In.) | 2.125 |
Dimension A (In.) | 0.189 |
Dimension C (In.) | 1.125 |
Bore Dia. (In.) | 2-1/2 |
Dimension B (In.) | 2.500 |
Rod Dia. (In.) | 1-1/8 |
Port Size (NPT) | 3/8" |
Description
Hydraulic Cylinder, Tie-Rod, Bore Dia. 2 1/2 in, Stroke Length 10 in, Rod Dia. 1 1/4 in, Retracted Length 20 1/4 in, Port Size 3/8 in NPT, Extended Length 30 1/4 in, Max. Pressure 2,500 psi, Temp. Range -20 Degrees to 220 Degrees F, Piston Material Ductile Iron, Tube Material Precision Honed Steel, Tie Rods High Tensile, Finish Black, Includes Pins and Clips, Pin Dia. 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 2-3/8 to 2-11/16In, SAE238, PK5 (300110238)
- DAYTON Radial Bearing, Double Shield, 30mm Bore (21XU53)
- TITAN PRO Motor Dual Run Cap, 80/5 MFD, 370-440V (TRCFD805)
- RULAND Coupling, 6 Beam Clamp, Bore 5/8 x 1/2 In (FCR24-10-8-A)
- MAXIM Hydraulic Cylinder, 4 In Bore, 8 In Stroke (288-365)
- MAXIM Hyd Cylinder, 1-1/2 In Bore, 14 In Stroke (288-305)
- MAXIM WC Welded Hydraulic Cylinder: 3 Bore x 6 Stroke - 1.5 Rod (288427)
- MAXIM Hyd Cylinder, 4 In Bore, 16 In Stroke (218-365)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 36 In Stroke (218-330)
- MAXIM Hyd Cylinder, 2 In Bore, 12 In Stroke (218-307)
- CHIEF WC Welded Hydraulic Cylinder: 2 Bore x 4 Stroke - 1.125 Rod (287001)
- Maxim Double Acting Hydraulic Cylinders